Item Comparison: 49162673, 1429AV

Item

49162673 - Exact 2-1/2" Punch - Milwaukee®

49162673
Exact 2-1/2" Punch

$136.28 Each

$136.28 (1 Each)

QTY:
Each
Add
1429AV - Punch-RD 2.500 Conduit (738) - Greenlee

1429AV
Punch-RD 2.500 Conduit (738)

$145.86 Each

$145.86 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 9 0
Vendor Milwaukee® Greenlee
Catalog Number 49162673 1429AV
Manufacturer Number 49-16-2673 1429AV
Category Power Tools - Bits, Parts, Accessories Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches
Classification Hand Tools Hand Tools
UNSPSC 31411604 - Die cut seal kit 27111505 - Punches or nail sets or drifts
UPC/EAN/GTIN 00045242324903 00783310041757
Weight per package 1.775 (lbs/each) 2.11 (lbs/each)
Description 49162673 Exact 2-1/2" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
1429AV Punch-RD 2.500 Conduit (738)
Slug-Buster® Replacement Punch 2-1/2" Actual Hole Size.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $136.28 (Each) $145.86 (Each)
Carton/Reel $136.28 (1 Each) $145.86 (1 Each)
Standard Packaging/Reel $136.28 (1 Each) $145.86 (1 Each)
Size - Replacement Punch for 2-7/8 In Standard Round Knockout
Description EXACT 2-1/2" PUNCH PUNCH-RD 2.500 CONDUIT (738)
extra long description MILW 49-16-2673 2-1/2" Punch GRN 1429AV 2.500 ROUND CONDUIT PUNC
Features EXACT™ 2-1/2 in. Punch -
Long Description EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no Slug-Buster® Replacement Punch 2-1/2" Actual Hole Size.
Product Type 2-1/2" Punch 2.500 Round Conduit Punch
Short Description 2-1/2" Punch -
Kit Contents 2-1/2 in. Punch -
Knockout Size 1/2" -
Brand milwaukee GREENLEE
Manufacturers Part Number 49162673 1429AV
Category Description HAND TOOLS HAND TOOLS
Type - Replacement Punch for standard round knockout punches
Application - Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat