Item Comparison: MPK0250PR0, 49162673

Item

MPK0250PR0 - Cutter, Maxpunch MPKO250HD For SS 2-1/2" - Southwire

MPK0250PR0
Cutter, Maxpunch MPKO250HD For SS 2-1/2"

$133.22 Each

$133.22 (1 Each)

QTY:
Each
Add
49162673 - Exact 2-1/2" Punch - Milwaukee®

49162673
Exact 2-1/2" Punch

$136.28 Each

$136.28 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2 10
Vendor Southwire Milwaukee®
Catalog Number MPK0250PR0 49162673
Manufacturer Number MPK0250PRO 49-16-2673
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 23251802 - Cutting die 31411604 - Die cut seal kit
UPC/EAN/GTIN 00032886873959 00045242324903
Weight per package 0.16 (lbs/each) 1.775 (lbs/each)
Description MPK0250PR0 Cutter, Maxpunch MPKO250HD For SS 2-1/2"
"Cutter, Maxpunch MPKO250HD For SS 2-1/2""" 1 Ea
49162673 Exact 2-1/2" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $133.22 (Each) $136.28 (Each)
Carton/Reel $133.22 (1 Each) $136.28 (1 Each)
Standard Packaging/Reel $133.22 (1 Each) $136.28 (1 Each)
Material Stainless Steel -
Size 2.5 -
Thickness 10 -
Description CUTTER, MAXPUNCH MPKO250HD FOR SS 2-1/2" EXACT 2-1/2" PUNCH
extra long description SWC MPK0250PRO MAX PUNCH® Cutter 2 MILW 49-16-2673 2-1/2" Punch
Features - EXACT™ 2-1/2 in. Punch
Long Description "CUTTER, MAXPUNCH MPKO250HD FOR SS 2-1/2""" 1 EA EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Max Punch® Cutter 2 1/2" 2-1/2" Punch
Short Description - 2-1/2" Punch
Special Features 3/4 -
Kit Contents - 2-1/2 in. Punch
Knockout Size - 1/2"
Brand Southwire milwaukee
Manufacturers Part Number 57175301 49162673
Category Description HAND TOOLS HAND TOOLS
Type Stainless Steel -
Application holemaking -
Capacity 10 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat