Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Greenlee |
Milwaukee® |
Catalog Number |
7238SB |
49162694 |
Manufacturer Number |
7238SB |
49-16-2694 |
Category |
Hand Tools & Hydraulic Tools -
Punch Driver & Ko Punches
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27113204 - Electrician kits
|
27112713 - Impact wrenches
|
UPC/EAN/GTIN |
00783310347576 |
00045242311811 |
Weight per package |
12 (lbs/each) |
13.565 (lbs/each) |
Description |
7238SB Ratchet, SB, 1/2" - 2"
Punch & Die Set, 10 Ga;3.5 MM Material Cutting Capacity, Mild Steel Cutting Material, 1/2 to 2 In Conduit/Pipe Size, 10 LB
|
49162694 Exact 1/2" to 2" Hand Ratchet Knockout Set
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$478.73 (Each) |
$359.99 (Each) |
Carton/Reel |
$478.73 (1 Each) |
$359.99 (1 Each) |
Standard Packaging/Reel |
$478.73 (1 Each) |
$359.99 (1 Each) |
|
Material |
Punch up to 10 ga mild steel |
Steel |
|
Size |
Sizes are specific to each product. |
- |
|
Description |
RATCHET, SB, 1/2" - 2" |
EXACT 1/2" TO 2" HAND RATCHET KNOCKOUT SET |
extra long description |
GRN 7238SB RATCHET, SB, 1/2" - 2" |
MILW 49-16-2694 Milwaukee EXACT™ 1/ |
Features |
- |
EXACT™ 1/2 in. to 2 in. Hand Ratchet Knockout Set |
Long Description |
Punch & Die Set, 10 ga;3.5 mm Material Cutting Capacity, Mild Steel Cutting Material, 1/2 to 2 in Conduit/Pipe Size, 10 lb |
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no |
Product Type |
Knockout Punch Driver Kit |
Milwaukee Exact™ 1/2" to 2" Hand Ra |
Short Description |
Knockout Punch Driver Kit, Mild Steel |
- |
|
Conduit/Pipe Size |
1/2 to 2 in |
- |
cutting material |
Mild Steel |
- |
includes |
34941 Ratchet wrench- 1 IN Hex, 721-1/2 1/2 IN Conduit SizePunch, 14722 1/2 IN Conduit Size Die, 721-3/4 3/4 IN Conduit Size Punch, 124AV 3/4 IN Conduit Size Die, 721-1 1 IN Conduit Size Punch, 126AV 1 IN Conduit Size Die, 721-1-1/4 1-1/4IN Conduit Size |
- |
Kit Contents |
- |
(1) 3/8" Ball Bearing Draw Stud (49-16-2621), (1) 3/4" Ball Bearing Draw Stud (49-16-2622), (1) EXACT™ 1/2" Mild Steel Die (49-16-2660), (1) EXACT™ 1/2" Mild Steel Punch (49-16-2661), (1) EXACT™ 3/4" Die (49-16-2662), (1) EXACT™ 3/4" Punch (49-16-2663), (1) EXACT™ 1" Die (49-16-2664), (1) EXACT™ 1" Punch (49-16-2665), (1) EXACT™ 1-1/4" Die (49-16-2666), (1) EXACT™ 1-1/4" Punch (49-16-2667), (1) EXACT™ 1-1/2" Die (49-16-2668), (1) EXACT™ 1-1/2" Punch (49-16-2669), (1) EXACT™ 2" Die (49-16-2670), (1) EXACT™ |
Knockout Size |
- |
Multiple Sizes |
Material Cutting Capacity |
10 ga;3.5 mm |
- |
|
Brand |
Greenlee Textron |
milwaukee |
Manufacturers Part Number |
7238SB |
49162694 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
|
Application |
For punching holes in mild steel, aluminum, brass, copper, fiberglass and plastics |