Item Comparison: 49221110, 49220240

Item

49221110 - Sawzall General Purpose 10PC Blade Set - Milwaukee®

49221110
Sawzall General Purpose 10PC Blade Set

$19.14 Each

$19.14 (1 Each)

QTY:
Each
Add
49220240 - Sawzall Metal and Wood Blade Set 8PC - Milwaukee®

49220240
Sawzall Metal and Wood Blade Set 8PC

$25.43 Each

$25.43 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3 0
Vendor Milwaukee® Milwaukee®
Catalog Number 49221110 49220240
Manufacturer Number 49-22-1110 49-22-0240
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112802 - Saw blades 27112802 - Saw blades
UPC/EAN/GTIN 00045242483594 00045242174751
Weight per package 0.766 (lbs/each) 0.73 (lbs/each)
Description 49221110 Sawzall General Purpose 10PC Blade Set
The Milwaukee® 10 Piece Sawzall® Blade Set Features An Assortment Of Standard Wood and Metal Cutting Sawzall® Blades For A Broad Range Of Professional Applications. The Set Includes Two 6 In. Wood Cutting Blades For Increased Control, One 9 In. Wood Cutting Blade For Greater Cutting Capacity, Three 6 In. 14TPI Blades For Medium to Thick Metal Cutting, Three 6 In. 24 Tpi Blades For Thin Metal Cutting. and One 9 In. 18 Tpi Blade For Medium Metal Cutting. The Set Also Includes A Durable Job Site Case For Conv
49220240 Sawzall Metal and Wood Blade Set 8PC
Milw 49-22-0240 8 PC. Sawzall® Blad
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.14 (Each) $25.43 (Each)
Carton/Reel $19.14 (1 Each) $25.43 (1 Each)
Standard Packaging/Reel $19.14 (1 Each) $25.43 (1 Each)
Blade Material Bi-Metal Bi-Metal
Description SAWZALL GENERAL PURPOSE 10PC BLADE SET SAWZALL METAL AND WOOD BLADE SET 8PC
extra long description MILW 49-22-1110 10 Pc SAWZALL Blade -
Features 10 Pc SAWZALL Blade Set 8-Piece SAWZALL® Blade Set
Long Description The Milwaukee® 10 piece SAWZALL® blade set features an assortment of standard wood and metal cutting SAWZALL® blades for a broad range of professional applications. The set includes two 6 in. wood cutting blades for increased control, one 9 in. wood cutting blade for greater cutting capacity, three 6 in. 14TPI blades for medium to thick metal cutting, three 6 in. 24 TPI blades for thin metal cutting. And one 9 in. 18 TPI blade for medium metal cutting. The set also includes a durable job site case for conv MILW 49-22-0240 8 pc. Sawzall® Blad
Product Type 10 PC Sawzall Blade Set 8 PC. Sawzall® Blade Set
Short Description 10 Pc swZALL Bld St 8 pc swzall Bld St
Blade Thickness 0.05 Varies
blade type Reciprocating Saw Blades SAWZALL Blades
Teeth per Inch Assorted -
Teeth Type Assorted -
Brand milwaukee
Manufacturers Part Number 49-22-1110 49-22-0240
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Manufacturer Status - Inactive
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat