Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Lenox |
Catalog Number |
49224095 |
30856C600L |
Manufacturer Number |
49-22-4095 |
30856C600L |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112826 - Hole saws
|
27112826 - Hole saws
|
UPC/EAN/GTIN |
00045242154968 |
00082472308563 |
Weight per package |
2.812 (lbs/each) |
3.49 (lbs/each) |
Description |
49224095 Hole Dozer Electricians Hole Saw Kit 10PC
H-Saw Kit, Bi-Metal Material, 10 Pieces, 4.4 LB
|
30856C600L Kits H/S Kit C600L Electricn 6 Size
Hole Saw Kit, Bi-Metal Material, 9 Pieces, 3.9 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$87.16 (Each) |
$169.29 (Each) |
Carton/Reel |
$87.16 (1 Each) |
$169.29 (1 Each) |
Standard Packaging/Reel |
$87.16 (1 Each) |
$169.29 (1 Each) |
|
Material |
Bi-Metal |
Bi-Metal |
|
Commodity Description |
- |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
HOLE DOZER ELECTRICIANS HOLE SAW KIT 10PC |
KITS H/S KIT C600L ELECTRICN 6 SIZE |
extra long description |
MILW 49-22-4095 10PCElectHoleSawKit |
ELECTRICIAN TYPE; BI-METAL MATERIAL; 9 PIECE(S); (6) BIT, (2) ARBOR, (1) ARBOR ADAPTER CONTENT; 7/8 INCH, 1-1/8 INCH, 1-3/8 INCH, 1-3/4 INCH, 2 INCH, 2-1/2 INCH HOLE SAW SIZE; SPEED SLOT[R] BRAND |
Features |
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali |
- |
Long Description |
H-Saw Kit, Bi-Metal Material, 10 Pieces, 4.4 lb |
Hole Saw Kit, Bi-Metal Material, 9 Pieces, 3.9 lb |
Product Type |
H-Saw Kit |
Hole Saw Kit |
Short Description |
H-Saw Kit, Bi-Metal, 4.4 lb |
Hole Saw Kit, Bi-Metal, For Wood Cutting |
|
Content |
- |
(6) Bit, (2) Arbor, (1) Arbor Adapter |
Hole Saw Size |
- |
7/8 Inch, 1-1/8 Inch, 1-3/8 Inch, 1-3/4 Inch, 2 Inch, 2-1/2 Inch |
Number of Pieces |
10 |
9 |
package quantity |
1 ct |
1 ct |
|
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
49224095 |
30856C600L |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
ELECTRICIAN |
|
|
Application |
- |
Wood Cutting |