Item Comparison: 49228310, 49228620

Item

49228310 - Carbide Cutter Sheet Metal Electrician'S Kit 7PC - Milwaukee®

49228310
Carbide Cutter Sheet Metal Electrician'S Kit 7PC

$276.57 Each

$276.57 (1 Each)

QTY:
Each
Add
49228620 - Carbide Hole Cutter Set: 8PC - Milwaukee®

49228620
Carbide Hole Cutter Set: 8PC

$256.15 Each

$256.15 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 51 8
Vendor Milwaukee® Milwaukee®
Catalog Number 49228310 49228620
Manufacturer Number 49-22-8310 49-22-8620
Category Power Tools - Bits, Parts, Accessories Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Power Tools
UNSPSC N/A 27112826 - Hole saws
UPC/EAN/GTIN 00045242183517 00045242597918
Weight per package 1.86 (lbs/each) 4.75 (lbs/each)
Description 49228310 Carbide Cutter Sheet Metal Electrician'S Kit 7PC
Carbide Cutter Sheet Metal Electrician'S Kit, 7 Pieces, 1.809 LB
49228620 Carbide Hole Cutter Set: 8PC
The Milwaukee® One-Piece Carbide Cutter 8-Piece Set Features Carbide Teeth For Longer Life and Smooth Cuts In Stainless Steel and Other Hard Metals. Each Cutter Features A Stop Shoulder Design That Prevents Over-Drilling and Limits Cuts to A 3/16 In. Depth, While A 3-Flat Shank Optimizes Each Cutter Drill Bit For Use In Drill/Drivers. The Spring-Loaded Pilot Bit Provides Complete Plug Ejection For Clean, Efficient Cutting Of Each Hole. Their Solid One-Piece Design Of Each Hole Cutter Delivers Added Durabil
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $276.57 (Each) $256.15 (Each)
Carton/Reel $276.57 (1 Each) $256.15 (1 Each)
Standard Packaging/Reel $276.57 (1 Each) $256.15 (1 Each)
Material Carbide Tipped Sheet Metal -
Description CARBIDE CUTTER SHEET METAL ELECTRICIAN'S KIT 7PC CARBIDE HOLE CUTTER SET: 8PC
extra long description MILW 49-22-8310 7 Pc Electricians K MILW 49-22-8620 8 PC Carbide Hole C
Features For materials up to 3/16 in. these carbide tipped sheet metal cutters produce fine, burr-free holes in a variety of materials. They are ideal for stainless steel, structural steel studs and electrical boxes. They can also improve your production in cast iron, brass, aluminum and other thin non-ferrous metals. These cutters are designed to be used in hand held drills to achieve drill press quality holes. The carbide tips stay sharper longer than high-speed steel or bi-metal cutters giving these cutters long One-Piece Carbide Hole Cutter Set: 8PC
Long Description Carbide Cutter Sheet Metal Electrician's Kit, 7 Pieces, 1.809 lb The MILWAUKEE® One-Piece Carbide Cutter 8-Piece Set features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16 in. depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. Their solid one-piece design of each hole cutter delivers added durabil
Product Type Carbide Cutter Sheet Metal Electrician's Kit 8 PC Carbide Hole Cutter Kit
Short Description 7 Pc Electricians Kt -
Compatible With 49-57-0035 Arbor;49-57-0037 Arbor -
Number of Pieces 7 -
package quantity 1 ct -
Teeth per Inch varied -
Made in USA yes -
Brand Milwaukee Electric Tool Milwaukee®
Manufacturers Part Number 49-22-8310 49-22-8620
Category Description HAND TOOLS POWER TOOLS
Weight 1.809 lb -
Application Drilling -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat