Item Comparison: 49560052, 12168

Item

49560052 - 1-1/8" Hole Dozer Bi-Metal Hole Saw - Milwaukee®

49560052
1-1/8" Hole Dozer Bi-Metal Hole Saw

$10.05 Each

$10.05 (1 Each)

QTY:
Each
Add
12168 - 1-1/8" Hole Saw (3/4" Ko) - SPC

12168
1-1/8" Hole Saw (3/4" Ko)

$12.68 Each

$12.68 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 934 0
Vendor Milwaukee® SPC
Catalog Number 49560052 12168
Manufacturer Number 49-56-0052 12168K18L
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Power Tool Accessories
UNSPSC 27112826 - Hole saws N/A
UPC/EAN/GTIN 00045242192939 00082472121681
Weight per package 0.175 (lbs/each) 0.15 (lbs/each)
Description 49560052 1-1/8" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.21 LB
12168 1-1/8" Hole Saw (3/4" Ko)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.05 (Each) $12.68 (Each)
Carton/Reel $10.05 (1 Each) $12.68 (1 Each)
Standard Packaging/Reel $10.05 (1 Each) $12.68 (1 Each)
Material Bi-Metal;8% Cobalt;Steel (Teeth) -
Length 2.63 -
Description 1-1/8" HOLE DOZER BI-METAL HOLE SAW 1-1/8" HOLE SAW (3/4" KO)
extra long description MILW 49-56-0052 1-1/8" Hole Dozer H -
Features Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali -
Long Description Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.21 lb -
Product Type Hole Saw Hole Saw
Short Description 1-1/8" Hole Saw, Bi-Metal -
Compatible With 49-56-7210 Arbor;49-56-6950 Arbor;49-56-7000 Arbor;49-56-7010 Arbor -
package quantity 1 ct -
Made in USA yes -
Brand Milwaukee Electric Tool
Manufacturers Part Number 49560052 12168K18L
Category Description BITS, BLADES, AND HOLE SAWS POWER TOOL ACCESSORIES
Status - Inactive
Weight 0.21 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat