Item Comparison: 49560052, 825118

Item

49560052 - 1-1/8" Hole Dozer Bi-Metal Hole Saw - Milwaukee®

49560052
1-1/8" Hole Dozer Bi-Metal Hole Saw

$10.05 Each

$10.05 (1 Each)

QTY:
Each
Add
825118 - Holesaw, Variable Pitch (1-1/8) - Greenlee

825118
Holesaw, Variable Pitch (1-1/8)

$13.07 Each

$13.07 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 946 1
Vendor Milwaukee® Greenlee
Catalog Number 49560052 825118
Manufacturer Number 49-56-0052 825-1-1/8
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112826 - Hole saws 27112826 - Hole saws
UPC/EAN/GTIN 00045242192939 00783310191414
Weight per package 0.175 (lbs/each) 0.17 (lbs/each)
Description 49560052 1-1/8" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.21 LB
825118 Holesaw, Variable Pitch (1-1/8)
Bi-Metal Hole Saw, Actual Hole Size 1-1/8" (28.6 MM). Cut Through Steel, Tin, Aluminum, Fiberglass, Wood and Plastic. Deep 1-5/8" (41.3 MM) Cutting Depth Allows For Cutting Through 2" X 4" Wood Studs. Extra-Tough Bi-Metal Blade- We Use The Highest Grade Oftool Steel to Outlast Competitor'S Blades. That Beats Premature Saw Replacement and Saves You Money. Steam Oxide Finish - No Paint to Gum Up and Slow Cutting. The Saw Runs Cooler For Longer Life and Better Performance. Extra-Thick Backplate Minimize
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.05 (Each) $13.07 (Each)
Carton/Reel $10.05 (1 Each) $13.07 (1 Each)
Standard Packaging/Reel $10.05 (1 Each) $13.07 (1 Each)
Material Bi-Metal;8% Cobalt;Steel (Teeth) -
Length 2.63 -
Description 1-1/8" HOLE DOZER BI-METAL HOLE SAW HOLESAW,VARIABLE PITCH (1-1/8)
extra long description MILW 49-56-0052 1-1/8" Hole Dozer H GRN 825-1-1/8 HOLESAW,VARIABLE PITC
Features Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali -
Long Description Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.21 lb Bi-Metal Hole Saw, Actual Hole Size 1-1/8" (28.6 mm). Cut through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8" (41.3 mm) cutting depth allows for cutting through 2" x 4" wood studs. Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and saves you money. Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick backplate minimize
Product Type Hole Saw Holesaw, Variable Pitch (1 1/8).
Short Description 1-1/8" Hole Saw, Bi-Metal -
Special Features - Cuts through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8 In cut to go through wood studs. Extra-tough bi-metal blade made of highest grade tool steel. Steam oxide finish for cooler running saw. Extra-thick backplate minimizes vibration.
arbor size - 1/4, 5/16 or 7/16 In shank size.
Compatible With 49-56-7210 Arbor;49-56-6950 Arbor;49-56-7000 Arbor;49-56-7010 Arbor -
package quantity 1 ct -
Made in USA yes -
Brand Milwaukee Electric Tool GREENLEE
Manufacturers Part Number 49560052 825-1-1/8
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type - Bi-Metal Hole Saw
Weight 0.21 lb -
Application - Bi-Metal Hole Saw with 1-5/8 In cutting depth allowing cutting on 2x4 studs. Extra-thick backplate minimuzes vibration for smoother, easier cutting.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat