Item Comparison: 49560102, 2060606

Item

49560102 - 1-3/4" Hole Dozer Bi-Metal Hole Saw - Milwaukee®

49560102
1-3/4" Hole Dozer Bi-Metal Hole Saw

$11.21 Each

$11.21 (1 Each)

QTY:
Each
Add
2060606 - Holesaw T3 Ua K28L 1-3/4" 44MM Trifold - SPC

2060606
Holesaw T3 Ua K28L 1-3/4" 44MM Trifold

$14.97 Each

$14.97 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 545 1
Vendor Milwaukee® SPC
Catalog Number 49560102 2060606
Manufacturer Number 49-56-0102 2060606
Category Power Tools - Bits, Parts, Accessories Enhanced Commodity Codes - Tools & Testers
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112826 - Hole saws -
UPC/EAN/GTIN 00045242193097 N/A
Weight per package 0.218 (lbs/each) 0.23 (lbs/each)
Description 49560102 1-3/4" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.28 LB
2060606 Holesaw T3 Ua K28L 1-3/4" 44MM Trifold
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.21 (Each) $14.97 (Each)
Carton/Reel $11.21 (1 Each) $14.97 (1 Each)
Standard Packaging/Reel $11.21 (1 Each) $14.97 (1 Each)
Material Bi-Metal;8% Cobalt;Steel (Teeth) -
Length 2.63 -
Description 1-3/4" HOLE DOZER BI-METAL HOLE SAW HOLESAW T3 UA K28L 1-3/4" 44MM TRIFOLD
extra long description MILW 49-56-0102 1-3/4" Hole Dozer H -
Features Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali -
Long Description Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.28 lb -
Product Type Hole Saw -
Short Description Hole Saw, Bi-Metal;8% Cobalt;Steel (Teeth), 0.28 lb -
idea granular category code 2437 -
package quantity 1 ct -
Made in USA yes -
Brand Milwaukee Electric Tool -
Manufacturers Part Number 49560102 2060606
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Status - Inactive
Weight 0.28 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat