Item Comparison: 49560117, 1771970

Item

49560117 - 2" Hole Dozer Bi-Metal Hole Saw - Milwaukee®

49560117
2" Hole Dozer Bi-Metal Hole Saw

$11.59 Each

$11.59 (1 Each)

QTY:
Each
Add
1771970 - 2" 51MM Hole Saw - SPC

1771970
2" 51MM Hole Saw

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 473 4
Vendor Milwaukee® SPC
Catalog Number 49560117 1771970
Manufacturer Number 49-56-0117 1771970
Category Power Tools - Bits, Parts, Accessories Enhanced Commodity Codes - Tools & Testers
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112826 - Hole saws -
UPC/EAN/GTIN 00045242193141 885363002270
Weight per package 0.29 (lbs/each) 0.27 (lbs/each)
Description 49560117 2" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.32 LB
1771970 2" 51MM Hole Saw
Hole Saw, Metal Cutting;Wood Cutting Application, 2L, 3L, 6L or 7L Standard Arbor;2L, 6L Snap-Back(TM) Arbor Compatible With, Bi-Metal Material, 1 Blister Seal Package Quantity
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.59 (Each) $0.00 (Each)
Carton/Reel $11.59 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $11.59 (1 Each) $0.00 (1 Each)
Material Bi-Metal;8% Cobalt;Steel (Teeth) Bi-Metal
Length 2.63 -
Description 2" HOLE DOZER BI-METAL HOLE SAW 2" 51MM HOLE SAW
extra long description MILW 49-56-0117 2" Ice Hardened Hol -
Features Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali IMPROVED METAL CUTTING PERFORMANCE:Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease.FAST, EFFICIENT CUTTING IN WOOD:Larger, sharper teeth remove more wood for fast cutting.EASY PLUG REMOVAL:SPEED SLOT staircase design for fast, easy plug ejection
Long Description Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.32 lb Hole Saw, Metal Cutting;Wood Cutting Application, 2L, 3L, 6L or 7L Standard Arbor;2L, 6L Snap-Back(TM) Arbor Compatible With, Bi-Metal Material, 1 Blister Seal Package Quantity
Product Type Hole Saw Hole Saw
Short Description Hole Saw, Bi-Metal;8% Cobalt;Steel (Teeth), For Sheet Metal Hole Saw, Bi-Metal, For 2L, 6L Snap-Back(TM) Arbor;2L, 3L, 6L or 7L Standard Arbor, 1 Blister Seal
Made in USA yes -
Compatible With - 2L, 6L Snap-Back(TM) Arbor;2L, 3L, 6L or 7L Standard Arbor
idea granular category code 2437 -
package quantity 1 PK 1 Blister Seal
Brand Milwaukee Electric Tool LENOX
Manufacturers Part Number 49560117 1771970
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Status - Inactive
Weight 0.32 lb -
Application Sheet Metal Metal Cutting;Wood Cutting
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat