Item Comparison: 49560233, 12183

Item

49560233 - 4-1/2" Hole Dozer Bi-Metal Hole Saw - Milwaukee®

49560233
4-1/2" Hole Dozer Bi-Metal Hole Saw

$38.98 Each

$38.98 (1 Each)

QTY:
Each
Add
12183 - 3" Hole Saw (2-1/2" Ko) - SPC

12183
3" Hole Saw (2-1/2" Ko)

$24.53 Each

$24.53 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 220 0
Vendor Milwaukee® SPC
Catalog Number 49560233 12183
Manufacturer Number 49-56-0233 12183K48L
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Power Tool Accessories
UNSPSC 27112826 - Hole saws N/A
UPC/EAN/GTIN 00045242193547 00082472121834
Weight per package 1.275 (lbs/each) 0.54 (lbs/each)
Description 49560233 4-1/2" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 1.45 LB
12183 3" Hole Saw (2-1/2" Ko)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.98 (Each) $24.53 (Each)
Carton/Reel $38.98 (1 Each) $24.53 (1 Each)
Standard Packaging/Reel $38.98 (1 Each) $24.53 (1 Each)
Material Bi-Metal;8% Cobalt;Steel (Teeth) -
Length 3 -
Description 4-1/2" HOLE DOZER BI-METAL HOLE SAW 3" HOLE SAW (2-1/2" KO)
extra long description MILW 49-56-0233 4-1/2" Hole Dozer H -
Features Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali -
Long Description Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 1.45 lb -
Product Type Hole Saw Hole Saw
Short Description 4-1/8" Hole Saw, Bi-Metal -
Made in USA yes -
Compatible With 49-56-7240 Arbor;49-56-7250 Arbor;49-56-9100 Arbor;49-56-7055 Arbor;49-56-7040 Arbor;49-56-7140 Arbor;49-56-7150 Arbor -
package quantity 1 PK -
Brand Milwaukee Electric Tool
Manufacturers Part Number 49560233 12183K48L
Category Description BITS, BLADES, AND HOLE SAWS POWER TOOL ACCESSORIES
Status - Inactive
Weight 1.45 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat