Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
SPC |
Catalog Number |
49560233 |
2060594 |
Manufacturer Number |
49-56-0233 |
2060594 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Unassigned
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112826 - Hole saws
|
-
|
UPC/EAN/GTIN |
00045242193547 |
N/A |
Weight per package |
1.275 (lbs/each) |
0.53 (lbs/each) |
Description |
49560233 4-1/2" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 1.45 LB
|
2060594 Holesaw T3 Ua K48L 3" 76MM Trifold
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.98 (Each) |
$19.43 (Each) |
Carton/Reel |
$38.98 (1 Each) |
$19.43 (1 Each) |
Standard Packaging/Reel |
$38.98 (1 Each) |
$19.43 (1 Each) |
|
Material |
Bi-Metal;8% Cobalt;Steel (Teeth) |
- |
|
|
Description |
4-1/2" HOLE DOZER BI-METAL HOLE SAW |
HOLESAW T3 UA K48L 3" 76MM TRIFOLD |
extra long description |
MILW 49-56-0233 4-1/2" Hole Dozer H |
- |
Features |
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali |
- |
Long Description |
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 1.45 lb |
- |
Product Type |
Hole Saw |
- |
Short Description |
4-1/8" Hole Saw, Bi-Metal |
- |
|
|
Compatible With |
49-56-7240 Arbor;49-56-7250 Arbor;49-56-9100 Arbor;49-56-7055 Arbor;49-56-7040 Arbor;49-56-7140 Arbor;49-56-7150 Arbor |
- |
package quantity |
1 PK |
- |
|
Brand |
Milwaukee Electric Tool |
- |
Manufacturers Part Number |
49560233 |
2060594 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |