Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Milwaukee® |
Catalog Number |
1779803 |
49566950 |
Manufacturer Number |
1779803 |
49-56-6950 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
-
|
27112826 - Hole saws
|
UPC/EAN/GTIN |
885363004786 |
00045242200009 |
Weight per package |
0.18 (lbs/each) |
0.19 (lbs/each) |
Description |
1779803 4L T2 Arbor 3.25 Drill
|
49566950 Small Thread Arbor, 1/4" Shank
Small Thread Arbor, 1/4 In Shank Diameter, Hardened Steel, 0.1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.97 (Each) |
$8.32 (Each) |
Carton/Reel |
$14.97 (1 Each) |
$8.32 (1 Each) |
Standard Packaging/Reel |
$14.97 (1 Each) |
$8.32 (1 Each) |
|
Material |
- |
Hardened Steel |
|
Diameter |
- |
0.25 |
Length |
- |
4.2 |
|
Description |
4L T2 ARBOR 3.25 DRILL |
SMALL THREAD ARBOR, 1/4" SHANK |
extra long description |
- |
MILW 49-56-6950 1/4" Arbor Shank |
Features |
- |
1/4" Small Thread Arbor |
Long Description |
- |
Small Thread Arbor, 1/4 in Shank Diameter, Hardened Steel, 0.1 lb |
Product Type |
- |
Small Thread Arbor |
Short Description |
- |
Small Thread Arbor, 1/4 in Shank, Hardened Steel |
Special Features |
- |
Durable Hardened Steel Construction; Fits All Hole Saws Up To 1-3/16 IN; Fits All Drill Chucks 1/4 IN And Larger |
|
|
arbor size |
- |
Up To 1-3/16 |
Compatible With |
- |
All Hole Saw up to 1-3/16 in;Drill Chuck 1/4 in and Larger |
Inside Diameter |
- |
0.250000 |
outside diameter |
- |
0.250000 |
package quantity |
- |
1 PK |
Shank Diameter |
- |
1/4 in |
|
Brand |
- |
Milwaukee Electric Tool |
Manufacturers Part Number |
1779803 |
49566950 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
Hole Saw |
|
|
Application |
- |
Fits All Hole Saws Up To 1-3/16 IN And Drill Chucks 1/4 IN And Larger |