Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
49566950 |
49570035 |
Manufacturer Number |
49566950 |
49-57-0035 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Power Tool Accessories
|
UNSPSC |
27112826 - Hole saws
|
27112811 - Arbors
|
UPC/EAN/GTIN |
00045242200009 |
00045242201082 |
Weight per package |
0.19 (lbs/each) |
0.335 (lbs/each) |
Description |
49566950 Small Thread Arbor, 1/4" Shank
Small Thread Arbor, 1/4 In Shank Diameter, Hardened Steel, 0.1 LB
|
49570035 3/8" Shank Quick-Change Adapter
For Materials Up to 3/16 In. These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.32 (Each) |
$39.50 (Each) |
Carton/Reel |
$8.32 (1 Each) |
$39.50 (1 Each) |
Standard Packaging/Reel |
$8.32 (1 Each) |
$39.50 (1 Each) |
|
Material |
Hardened Steel |
- |
|
Diameter |
0.25 |
- |
Length |
4.2 |
- |
|
Description |
SMALL THREAD ARBOR, 1/4" SHANK |
3/8" SHANK QUICK-CHANGE ADAPTER |
extra long description |
MILW 49-56-6950 1/4" Arbor Shank |
MILW 49-57-0035 3/8 ARBOR W/CD |
Features |
1/4" Small Thread Arbor |
3/8 in. Shank Quick-Change Adapter for Sheet Metal & Steel Plate Cutters |
Long Description |
Small Thread Arbor, 1/4 in Shank Diameter, Hardened Steel, 0.1 lb |
For materials up to 3/16 in. these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes |
Product Type |
Small Thread Arbor |
3/8 Arbor W/CD |
Short Description |
Small Thread Arbor, 1/4 in Shank, Hardened Steel |
3/8 ARBOR W/CD |
Special Features |
Durable Hardened Steel Construction; Fits All Hole Saws Up To 1-3/16 IN; Fits All Drill Chucks 1/4 IN And Larger |
- |
|
|
arbor size |
Up To 1-3/16 |
- |
Compatible With |
All Hole Saw up to 1-3/16 in;Drill Chuck 1/4 in and Larger |
- |
idea granular category code |
- |
2415 |
Inside Diameter |
0.250000 |
- |
outside diameter |
0.250000 |
- |
package quantity |
1 PK |
- |
Shank Diameter |
1/4 in |
- |
|
Brand |
Milwaukee Electric Tool |
milwaukee |
Manufacturers Part Number |
49566950 |
49-57-0035 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
POWER TOOL ACCESSORIES |
Type |
Hole Saw |
- |
|
|
Application |
Fits All Hole Saws Up To 1-3/16 IN And Drill Chucks 1/4 IN And Larger |