Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
SPC |
Catalog Number |
49567250 |
1779805 |
Manufacturer Number |
49-56-7250 |
1779805 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00045242225798 |
885363004809 |
Weight per package |
0.544 (lbs/each) |
0.36 (lbs/each) |
Description |
49567250 Large Thread Quick Change Arbor, 3/8" Shank
Large Thread Arbor, 3/8 In Shank Diameter, Steel, 0.53 LB
|
1779805 6L T2 Arbor 3.25 Drill
Hole Saw Arbor, Drilling Application, 1-1/4 to 6 In;31.8 to 152.4 MM Bit Size, Pilot Bit Bit Style, 20L to 96L Hole Saw Compatible With, Carbon Steel Material, 3/8 In;9.5 MM Shank Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.14 (Each) |
$29.67 (Each) |
Carton/Reel |
$24.14 (1 Each) |
$29.67 (1 Each) |
Standard Packaging/Reel |
$24.14 (1 Each) |
$29.67 (1 Each) |
|
|
|
Description |
LARGE THREAD QUICK CHANGE ARBOR, 3/8" SHANK |
6L T2 ARBOR 3.25 DRILL |
extra long description |
MILW 49-56-7250 Large Thread Quick |
- |
Features |
3/8" Large Thread Quick Change Arbor |
ADDED DURABILITY Hardened carbon steel for strength.STARTS ON CONTACT Split point pilot drill for faster penetration and less walking |
Long Description |
Large Thread Arbor, 3/8 in Shank Diameter, Steel, 0.53 lb |
Hole Saw Arbor, Drilling Application, 1-1/4 to 6 in;31.8 to 152.4 mm Bit Size, Pilot Bit Bit Style, 20L to 96L Hole Saw Compatible With, Carbon Steel Material, 3/8 in;9.5 mm Shank Diameter |
Product Type |
Large Thread Arbor |
Hole Saw Arbor |
Short Description |
Large Thread Arbor, 3/8 in Shank, Steel |
Hole Saw Arbor, Carbon Steel, For 20L to 96L Hole Saw |
|
|
Bit Size |
- |
1-1/4 to 6 in;31.8 to 152.4 mm |
Bit Style |
- |
Pilot Bit |
Compatible With |
All Hole Saw 1-1/4 in and Larger;All Drill Chuck 3/8 in and Larger;48-56-8000 Pilot Bit;48-56-8010 Pilot Bit;48-56-8005 Pilot Bit |
20L to 96L Hole Saw |
idea granular category code |
2415 |
- |
package quantity |
1 PK |
- |
Shank Diameter |
- |
3/8 in;9.5 mm |
Teeth per Inch |
0 |
- |
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
49567250 |
1779805 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |