Nacogdoches |
47 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Greenlee |
Catalog Number |
49568000 |
39873 |
Manufacturer Number |
49-56-8000 |
39873 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
N/A
|
27112840 - Guide drill bit
|
UPC/EAN/GTIN |
00045242200351 |
00783310398738 |
Weight per package |
0.06 (lbs/each) |
0.07 (lbs/each) |
Description |
49568000 High Speed Steel Pilot Bit 1/4" X 4"
Pilot Bit, High Speed Steel, 4 In Overall Length, 0.06 LB
|
39873 Drill, Pilot (39873).
Pilot Drill, 1/4 In Bit Size, High Speed Steel, 4-1/8 In Overall Length, 0.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.18 (Each) |
$5.77 (Each) |
Carton/Reel |
$5.18 (1 Each) |
$5.77 (1 Each) |
Standard Packaging/Reel |
$5.18 (1 Each) |
$5.77 (1 Each) |
|
Material |
High Speed Steel |
High-Speed Steel |
|
Length |
4 |
- |
Overall Length |
- |
4-1/8 in;104.8 mm |
|
Description |
HIGH SPEED STEEL PILOT BIT 1/4" X 4" |
DRILL,PILOT (39873). |
extra long description |
MILW 49-56-8000 Hole Saw Arbor Pilo |
GRN 39873 DRILL,PILOT (39873). |
Features |
1/4" x 4" High Speed Steel Pilot Bit |
Pilot Drills Have Unique Split-Point Tip Design |
Long Description |
Pilot Bit, High Speed Steel, 4 in Overall Length, 0.06 lb |
Pilot Drill, 1/4 in Bit Size, High Speed Steel, 4-1/8 in Overall Length, 0.2 lb |
Product Type |
Pilot Bit |
Pilot Drill |
Short Description |
1/4"X4" Pilot Bit, High Speed Steel, For Hole Saw |
Pilot Drill, 1/4 in;6.4 mm, High Speed Steel |
|
Bit Size |
- |
1/4 in;6.4 mm |
Compatible With |
Hole Saw |
37154;37155;37156;37157 Greenlee Arbor |
Flute Length |
2 |
- |
package quantity |
12 PK |
1 ct |
Packaging Type |
- |
Point Of Purchase |
Shank Diameter |
0.25 |
- |
|
|
Brand |
Milwaukee Electric Tool |
Greenlee Textron |
Manufacturers Part Number |
49-56-8000 |
39873 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
Pilot, Replacement |
|
Weight |
0.06 lb |
0.2 lb;91 g |
|
Application |
- |
Use With Greenlee Arbors #37154, #37155, #37156 And #37157 |