Nacogdoches |
51 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Greenlee |
Catalog Number |
49568000 |
925002 |
Manufacturer Number |
49-56-8000 |
925-002 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
N/A
|
27112840 - Guide drill bit
|
UPC/EAN/GTIN |
00045242200351 |
00783310102113 |
Weight per package |
0.06 (lbs/each) |
0.04 (lbs/each) |
Description |
49568000 High Speed Steel Pilot Bit 1/4" X 4"
Pilot Bit, High Speed Steel, 4 In Overall Length, 0.06 LB
|
925002 Drill PKG, Large Pilot-HSS
Large Split-Point Pilot Drill Prevents Walking. Makes Accurate Hole Placement Easy.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.18 (Each) |
$10.87 (Each) |
Carton/Reel |
$5.18 (1 Each) |
$10.87 (1 Each) |
Standard Packaging/Reel |
$5.18 (1 Each) |
$10.87 (1 Each) |
|
Material |
High Speed Steel |
High Speed Steel |
|
|
Description |
HIGH SPEED STEEL PILOT BIT 1/4" X 4" |
DRILL PKG,LARGE PILOT-HSS |
extra long description |
MILW 49-56-8000 Hole Saw Arbor Pilo |
GRN 925-002 HSS LARGE PILOT DRILL |
Features |
1/4" x 4" High Speed Steel Pilot Bit |
- |
Long Description |
Pilot Bit, High Speed Steel, 4 in Overall Length, 0.06 lb |
Large Split-Point Pilot Drill Prevents Walking. Makes Accurate Hole Placement Easy. |
Product Type |
Pilot Bit |
HSS Large Pilot Drill |
Short Description |
1/4"X4" Pilot Bit, High Speed Steel, For Hole Saw |
- |
|
Compatible With |
Hole Saw |
- |
Flute Length |
2 |
- |
package quantity |
12 PK |
- |
Shank Diameter |
0.25 |
- |
|
|
Brand |
Milwaukee Electric Tool |
GREENLEE |
Manufacturers Part Number |
49-56-8000 |
925-002 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
Pilot drill bit |
|
|
Application |
- |
Use with Greenlee large arbor 925-022 |