Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Lenox |
Catalog Number |
49569100 |
1779801 |
Manufacturer Number |
49-56-9100 |
1779801 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
N/A
|
27112811 - Arbors
|
UPC/EAN/GTIN |
00045242200832 |
00885363004762 |
Weight per package |
0.5 (lbs/each) |
0.51 (lbs/each) |
Description |
49569100 Large Thread Quick Change Arbor, 7/16" Shank
Quick Change Arbor, 7/16 In Shank Diameter, Hardened Carbon Steel;Alloy Steel, 0.35 LB
|
1779801 2L T2 Arbor 3.25 Drill
Hole Saw Arbor, Drilling Application, 1-1/4 to 6 In;31.8 to 152.4 MM Bit Size, Pilot Bit Bit Style, 20L to 96L Hole Saw Compatible With, Carbon Steel Material, 1/2 In;12.7 MM Shank Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.97 (Each) |
$30.49 (Each) |
Carton/Reel |
$23.97 (1 Each) |
$30.49 (1 Each) |
Standard Packaging/Reel |
$23.97 (1 Each) |
$30.49 (1 Each) |
|
Material |
Hardened Carbon Steel;Alloy Steel |
Carbon Steel |
|
Diameter |
0.4375 |
- |
Length |
3.0 |
- |
|
Additional Information |
- |
Arbor Size 2L; Used On 20L to 96L Hole Saw |
Commodity Description |
- |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
LARGE THREAD QUICK CHANGE ARBOR, 7/16" SHANK |
2L T2 ARBOR 3.25 DRILL |
extra long description |
MILW 49-56-9100 HOLE SAW ARBOR |
STANDARD TYPE; CARBON STEEL MATERIAL; 1-1/4 INCH MIN. HOLE SAW SIZE; 6 INCH MAX. HOLE SAW SIZE; 1/2 INCH AND LARGER SHANK SIZE; HARDENED PROCESS; YES SUPPLIED WITH PILOT DRILL; SOLID HEX SHANK SHAPE; SIZE 2L; USED ON 20L-96L HOLE SAW |
Features |
Large Thread Quick Change Arbor, 7/16" Shank |
ADDED DURABILITY Hardened carbon steel for strength.STARTS ON CONTACT Split point pilot drill for faster penetration and less walking |
Long Description |
Quick Change Arbor, 7/16 in Shank Diameter, Hardened Carbon Steel;Alloy Steel, 0.35 lb |
Hole Saw Arbor, Drilling Application, 1-1/4 to 6 in;31.8 to 152.4 mm Bit Size, Pilot Bit Bit Style, 20L to 96L Hole Saw Compatible With, Carbon Steel Material, 1/2 in;12.7 mm Shank Diameter |
Product Type |
Quick Change Arbor |
Hole Saw Arbor |
Short Description |
HOLE sw ARBOR |
Hole Saw Arbor, Carbon Steel, For 20L to 96L Hole Saw |
|
Bit Size |
- |
1-1/4 to 6 in;31.8 to 152.4 mm |
Bit Style |
- |
Pilot Bit |
Compatible With |
All Hole Saw 1-1/4 in and Larger;All Drill Chuck 1/2 in and Larger |
20L to 96L Hole Saw |
Inside Diameter |
0.25 |
- |
Maximum Hole Saw Size |
- |
6 INCH |
Minimum Hole Saw Size |
- |
1-1/4 INCH |
outside diameter |
0.25 |
- |
package quantity |
1 PK |
- |
Process |
- |
HARDENED |
Shank Diameter |
- |
1/2 in;12.7 mm |
Shank Shape |
- |
Solid Hex |
Shank Size |
- |
1/2 INCH |
Supplied with Pilot Drill |
- |
Yes |
|
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
49569100 |
1779801 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
Standard IN |