Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
49569100 |
49567240 |
Manufacturer Number |
49-56-9100 |
49-56-7240 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00045242200832 |
00045242225804 |
Weight per package |
0.5 (lbs/each) |
0.555 (lbs/each) |
Description |
49569100 Large Thread Quick Change Arbor, 7/16" Shank
Quick Change Arbor, 7/16 In Shank Diameter, Hardened Carbon Steel;Alloy Steel, 0.35 LB
|
49567240 Large Thread Quick Change Arbor, 7/16" Shank
Hole Saw, 7/16 In Shank Diameter, Steel, 0.55 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.97 (Each) |
$27.01 (Each) |
Carton/Reel |
$23.97 (1 Each) |
$27.01 (1 Each) |
Standard Packaging/Reel |
$23.97 (1 Each) |
$27.01 (1 Each) |
|
Material |
Hardened Carbon Steel;Alloy Steel |
- |
|
Diameter |
0.4375 |
0.375 |
Length |
3.0 |
8.0 |
|
Description |
LARGE THREAD QUICK CHANGE ARBOR, 7/16" SHANK |
LARGE THREAD QUICK CHANGE ARBOR, 7/16" SHANK |
extra long description |
MILW 49-56-9100 HOLE SAW ARBOR |
MILW 49-56-7240 Large Thread Quick |
Features |
Large Thread Quick Change Arbor, 7/16" Shank |
7/16" Large Thread Quick Change Arbor |
Long Description |
Quick Change Arbor, 7/16 in Shank Diameter, Hardened Carbon Steel;Alloy Steel, 0.35 lb |
Hole Saw, 7/16 in Shank Diameter, Steel, 0.55 lb |
Product Type |
Quick Change Arbor |
Hole Saw |
Short Description |
HOLE sw ARBOR |
Hole Saw, 7/16 in Shank, Steel |
|
Compatible With |
All Hole Saw 1-1/4 in and Larger;All Drill Chuck 1/2 in and Larger |
All Hole Saw 1-1/4 in and Larger;All Drill Chuck 1/2 in and Larger;48-56-8000 Pilot Bit;48-56-8010 Pilot Bit;48-56-8005 Pilot Bit |
idea granular category code |
- |
2415 |
Inside Diameter |
0.25 |
0.375 |
outside diameter |
0.25 |
0.375 |
package quantity |
1 PK |
1 PK |
|
|
Brand |
Milwaukee Electric Tool |
Milwaukee Electric Tool |
Manufacturers Part Number |
49569100 |
49567240 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |