Item Comparison: 2009618CHC, 49578315

Item

2009618CHC - CT Hole Cutter 18CHC 1-1/8 29MM - Lenox

2009618CHC
CT Hole Cutter 18CHC 1-1/8 29MM

$54.25 Each

$54.25 (1 Each)

QTY:
Each
Add
49578315 - 1-1/8" Quick Change Sheet Metal Carbide Cutter - Milwaukee®

49578315
1-1/8" Quick Change Sheet Metal Carbide Cutter

$38.43 Each

$38.43 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 10 24
Vendor Lenox Milwaukee®
Catalog Number 2009618CHC 49578315
Manufacturer Number 2009618CHC 49-57-8315
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112826 - Hole saws 27112826 - Hole saws
UPC/EAN/GTIN 00082472200966 00045242205608
Weight per package 0.22 (lbs/each) 0.15 (lbs/each)
Description 2009618CHC CT Hole Cutter 18CHC 1-1/8 29MM
Carbide Hole Cutter, 1-1/8 In (Dia.) Overall Width, 0.23 LB
49578315 1-1/8" Quick Change Sheet Metal Carbide Cutter
For Materials Up to 3/16 In., These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $54.25 (Each) $38.43 (Each)
Carton/Reel $54.25 (1 Each) $38.43 (1 Each)
Standard Packaging/Reel $54.25 (1 Each) $38.43 (1 Each)
Material Carbide (Tip) -
Blade Material CARBIDE TEETH -
Cut Material Sheet Metal -
Diameter 1-1/8 INCH -
Length - 2.13
Additional Information Used with 5L Arbor (Standard/Snap-Back); Conduit Size 3/4 Inch -
Commodity Description POWER TOOLS BITS, PARTS, ACCESSORIES -
Description CT HOLE CUTTER 18CHC 1-1/8 29MM 1-1/8" QUICK CHANGE SHEET METAL CARBIDE CUTTER
extra long description SHEET METAL CUT MATERIAL; CARBIDE TEETH BLADE MATERIAL; 1-1/8 INCH DIAMETER; YES SUPPLIED WITH PILOT DRILL; USED WITH 5L ARBOR (STANDARD/SNAP-BACK); CONDUIT SIZE 3/4 INCH MILW 49-57-8315 Carbide Cutter Shee
Features - 1-1/8 in. Quick Change Sheet Metal Carbide Cutter
Long Description Carbide Hole Cutter, 1-1/8 in (Dia.) Overall Width, 0.23 lb For materials up to 3/16 in., these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes
Product Type Carbide Hole Cutter Carbide Cutter Sheet Metal
Short Description Carbide Hole Cutter, Carbide, For 5L Arbor (Standard/Snap-Back);Conduit Size 3/4 in Carbide cttr Sheet Metal
Compatible With 5L Arbor (Standard/Snap-Back);Conduit Size 3/4 in -
Overall Width 1-1/8 in (Dia.) -
package quantity 1 ct -
Supplied with Pilot Drill Yes -
Brand LENOX Milwaukee®
Manufacturers Part Number 2009618CHC 49-57-8315
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Weight 0.23 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat