Item Comparison: 49578315, 625118

Item

49578315 - 1-1/8" Quick Change Sheet Metal Carbide Cutter - Milwaukee®

49578315
1-1/8" Quick Change Sheet Metal Carbide Cutter

$38.43 Each

$38.43 (1 Each)

QTY:
Each
Add
625118 - Carbide Cutter, 1-1/8" - Greenlee

625118
Carbide Cutter, 1-1/8"

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 22 0
Vendor Milwaukee® Greenlee
Catalog Number 49578315 625118
Manufacturer Number 49-57-8315 625-1-1/8
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Hand Tools
UNSPSC 27112826 - Hole saws 23241638 - Carbide tipped hole cutter
UPC/EAN/GTIN 00045242205608 00783310383284
Weight per package 0.15 (lbs/each) 0.33 (lbs/each)
Description 49578315 1-1/8" Quick Change Sheet Metal Carbide Cutter
For Materials Up to 3/16 In., These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
625118 Carbide Cutter, 1-1/8"
Carbide-Tipped Hole Cutter 1-1/8" (28.6MM). Multiple Tungsten Carbide Tips For Long Life and Smooth Cutting. Cut Fast, Accurate, High Quality Holes In Stainless Steel, Copper, Aluminum, Steel. Flange Stop Prevents Over-Drilling. Replaceable Cobalt Steel Pilot Drill, With Split-Point Tip Design, to Improve Performance and Resist Walking. Eliminates Need For Center Punch.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.43 (Each) $0.00 (Each)
Carton/Reel $38.43 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $38.43 (1 Each) $0.00 (1 Each)
Material - CARBIDE TIP
Length 2.13 -
Size - 1-1/8 In
Description 1-1/8" QUICK CHANGE SHEET METAL CARBIDE CUTTER CARBIDE CUTTER, 1-1/8"
extra long description MILW 49-57-8315 Carbide Cutter Shee GRN 625-1-1/8 CUTTER, HOLE-CARBD (1
Features 1-1/8 in. Quick Change Sheet Metal Carbide Cutter -
Long Description For materials up to 3/16 in., these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes Carbide-Tipped Hole Cutter 1-1/8" (28.6mm). Multiple tungsten carbide tips for long life and smooth cutting. Cut fast, accurate, high quality holes in stainless steel, copper, aluminum, steel. Flange stop prevents over-drilling. Replaceable cobalt steel pilot drill, with split-point tip design, to improve performance and resist walking. Eliminates need for center punch.
Product Type Carbide Cutter Sheet Metal Cutter, Hole-Carbd (1.125", 28.6MM)
Short Description Carbide cttr Sheet Metal -
Special Features - Switch quickly between cutter sizes without re-chucking, with a simple push and turn connection. Split-Point Cobalt Steel Pilot Drill with step design – for fast, accurate cutting with less force. Tungsten Carbide Teeth – optimized design for fast, easy cutting and maximum life in stainless steel – no oil required. Flange Stop – eliminates over-drilling. Slug Ejector Spring – quick, easy slug removal Cuts round, burr-free holes
Hole Size - 1-1/8" (28.6 mm) for 3/4" conduit
pilot drill size - 1/4" x 1-7/8" (6 mm x 48 mm)
Shank Size - 1/2"
Brand Milwaukee® GREENLEE
Manufacturers Part Number 49-57-8315 625-1-1/8
Category Description BITS, BLADES, AND HOLE SAWS HAND TOOLS
Type - Carbide-Tipped Hole Cutter
Application - Stainless steel, mild steel, aluminum, copper, brass, fiberglass and plastics
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat