Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Greenlee |
Catalog Number |
49578323 |
625138 |
Manufacturer Number |
49-57-8323 |
625-1-3/8 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Hand Tools
|
UNSPSC |
27112826 - Hole saws
|
23241638 - Carbide tipped hole cutter
|
UPC/EAN/GTIN |
00045242205684 |
00783310383314 |
Weight per package |
0.18 (lbs/each) |
0.36 (lbs/each) |
Description |
49578323 1-3/8" Quick Change Sheet Metal Carbide Cutter
For Materials Up to 3/16 In. These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
|
625138 Carbide Cutter, 1-3/8"
Carbide-Tipped Hole Cutter 1-3/8" (35MM). Multiple Tungsten Carbide Tips For Long Life and Smooth Cutting. Cut Fast, Accurate, High Quality Holes In Stainless Steel, Copper, Aluminum, Teel. Flange Stop Prevents Over-Drilling. Replaceable Cobalt Steel Pilot Drill, With Split-Point Tip Design, to Improve Performance and Resist Walking. Eliminates Need For Center Punch.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.74 (Each) |
$0.00 (Each) |
Carton/Reel |
$38.74 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$38.74 (1 Each) |
$0.00 (1 Each) |
|
|
Length |
2.13 |
- |
Size |
- |
1-3/8 In |
|
Description |
1-3/8" QUICK CHANGE SHEET METAL CARBIDE CUTTER |
CARBIDE CUTTER, 1-3/8" |
extra long description |
MILW 49-57-8323 1-3/8-Inch Hole Saw |
GRN 625-1-3/8 CUTTER, HOLE-CARBD (1 |
Features |
1-3/8 in. Quick Change Sheet Metal Carbide Cutter |
- |
Long Description |
For materials up to 3/16 in. these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes |
Carbide-Tipped Hole Cutter 1-3/8" (35mm). Multiple tungsten carbide tips for long life and smooth cutting. Cut fast, accurate, high quality holes in stainless steel, copper, aluminum, teel. Flange stop prevents over-drilling. Replaceable cobalt steel pilot drill, with split-point tip design, to improve performance and resist walking. Eliminates need for center punch. |
Product Type |
1-3/8-Inch Hole Saw |
Cutter, Hole-Carbd (1.375", 35.0MM) |
Short Description |
1-3/8-in Hole sw |
- |
Special Features |
- |
Switch quickly between cutter sizes without re-chucking, with a simple push and turn connection. Split-Point Cobalt Steel Pilot Drill with step design – for fast, accurate cutting with less force. Tungsten Carbide Teeth – optimized design for fast, easy cutting and maximum life in stainless steel – no oil required. Flange Stop – eliminates over-drilling. Slug Ejector Spring – quick, easy slug removal Cuts round, burr-free holes |
|
Hole Size |
- |
1-3/8" (34.9 mm) for 1" conduit |
pilot drill size |
- |
1/4" x 1-7/8" (6 mm x 48 mm) |
Shank Size |
- |
1/2" |
|
Brand |
milwaukee |
GREENLEE |
Manufacturers Part Number |
49-57-8323 |
625-1-3/8 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
HAND TOOLS |
Type |
- |
Carbide-Tipped Hole Cutter |
|
Application |
- |
Stainless steel, mild steel, aluminum, copper, brass, fiberglass and plastics |
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
Call nearest store for Item Price
|