Item Comparison: 49578323, 645138

Item

49578323 - 1-3/8" Quick Change Sheet Metal Carbide Cutter - Milwaukee®

49578323
1-3/8" Quick Change Sheet Metal Carbide Cutter

$38.74 Each

$38.74 (1 Each)

QTY:
Each
Add
645138 - Carbide Cutter, Quick Change, 1-3/8" - Greenlee

645138
Carbide Cutter, Quick Change, 1-3/8"

$53.98 Each

$53.98 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 4 0
Vendor Milwaukee® Greenlee
Catalog Number 49578323 645138
Manufacturer Number 49-57-8323 645-1-3/8
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Tool Bag/Pouches
UNSPSC 27112826 - Hole saws 23241638 - Carbide tipped hole cutter
UPC/EAN/GTIN 00045242205684 00783310057000
Weight per package 0.18 (lbs/each) 0.21 (lbs/each)
Description 49578323 1-3/8" Quick Change Sheet Metal Carbide Cutter
For Materials Up to 3/16 In. These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
645138 Carbide Cutter, Quick Change, 1-3/8"
Quick Change Carbide Tipped Hole Cutter 1-3/8" (34.9 MM). Cuts Stainless Steel Quickly and Easily. Quick Change Arbor Allows You to Change Cutter Heads With A Simple Push and A Turn. Use The Same Arbor For Different Size Cutting Heads. Removable Cutter Heads Available In Sizes From 5/8" Through 3". Flange Stop Prevents Over-Drilling. Ejector Spring On All Sizes Above 3/4" Makes Removal Of Slug Easier. Replaceable, Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. Precision Carbide T
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.74 (Each) $53.98 (Each)
Carton/Reel $38.74 (1 Each) $53.98 (1 Each)
Standard Packaging/Reel $38.74 (1 Each) $53.98 (1 Each)
Material - CARBIDE TIP
Length 2.13 -
Size - 1-3/8 In
Description 1-3/8" QUICK CHANGE SHEET METAL CARBIDE CUTTER CARBIDE CUTTER,QUICK CHANGE,1-3/8"
extra long description MILW 49-57-8323 1-3/8-Inch Hole Saw GRN 645-1-3/8 CARBIDE CUTTER (1-3/8
Features 1-3/8 in. Quick Change Sheet Metal Carbide Cutter -
Long Description For materials up to 3/16 in. these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes Quick Change Carbide Tipped Hole Cutter 1-3/8" (34.9 mm). Cuts stainless steel quickly and easily. Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads. Removable cutter heads available in sizes from 5/8" through 3". Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4" makes removal of slug easier. Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking. Precision carbide t
Product Type 1-3/8-Inch Hole Saw Carbide Cutter (1-3/8")
Short Description 1-3/8-in Hole sw -
Special Features - Switch quickly between cutter sizes without re-chucking, with a simple push and turn connection. Split-Point Cobalt Steel Pilot Drill with step design – for fast, accurate cutting with less force. Tungsten Carbide Teeth – optimized design for fast, easy cutting and maximum life in stainless steel – no oil required. Flange Stop – eliminates over-drilling. Slug Ejector Spring – quick, easy slug removal Cuts round, burr-free holes
Hole Size - 1-3/8" (34.9 mm) for 1" conduit
pilot drill size - 1/4" x 2-1/2" (6 mm x 64 mm)
Shank Size - 645-011 arbor sold separately (3/8" shank)
Brand milwaukee GREENLEE
Manufacturers Part Number 49-57-8323 645-1-3/8
Category Description BITS, BLADES, AND HOLE SAWS TOOL BAG/POUCHES
Type - Carbide-Tipped Hole Cutter
Application - Stainless steel, mild steel, aluminum, copper, brass, fiberglass and plastics
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat