Item Comparison: 70531R, 49664532

Item

70531R - Hex Bit-1/4" RD X 2.5" - Rack-A-Tiers

70531R
Hex Bit-1/4" RD X 2.5"

$6.67 Each

$6.67 (1 Each)

QTY:
Each
Add
49664532 - Shockwave 2-9/16" Mag Nutdriver 1/4" - Milwaukee®

49664532
Shockwave 2-9/16" Mag Nutdriver 1/4"

$3.44 Each

$3.44 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 71 147
Vendor Rack-A-Tiers Milwaukee®
Catalog Number 70531R 49664532
Manufacturer Number 70531R 49-66-4532
Category Power Tools - Bits, Parts, Accessories Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112815 - Nut driver bits 27112815 - Nut driver bits
UPC/EAN/GTIN 00625912705319 00045242196548
Weight per package 0.06 (lbs/each) 0.065 (lbs/each)
Description 70531R Hex Bit-1/4" RD X 2.5"
Hex Bit - 1/4 Red X 2.5
49664532 Shockwave 2-9/16" Mag Nutdriver 1/4"
Magnetic Nut Driver, Steel Blade Material, 2-9/16 In Overall Length, 1/4 In Drive Size, 0.07 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.67 (Each) $3.44 (Each)
Carton/Reel $6.67 (1 Each) $3.44 (1 Each)
Standard Packaging/Reel $6.67 (1 Each) $3.44 (1 Each)
Blade Material - Steel
Finish Red -
Overall Length 2-1/2 INCH 2-9/16 in
Size 1/4 INCH -
Commodity Description POWER TOOLS BITS, PARTS, ACCESSORIES -
Description HEX BIT-1/4" RD X 2.5" SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/4"
extra long description HEX TYPE; 1/4 INCH SIZE; RED FINISH; 2-1/2 INCH OVERALL LENGTH MILW 49-66-4532 1/4" Magnetic Nut D
Features - Milwaukee(R) SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE Impact Du
Long Description HEX BIT - 1/4 RED X 2.5 Magnetic Nut Driver, Steel Blade Material, 2-9/16 in Overall Length, 1/4 in Drive Size, 0.07 lb
Product Type Color Coded Drive Bit Magnetic Nut Driver
Short Description - SHOCKWAVE 2-9/16" Magnetic Nut Driver, Steel, 3/8 in Drive Size
Special Features - Proprietary Steel and Heat Treat Process For Maximum Strength and Durability;Strong Magentic Tip For Secure Grip;Color-Coded Band For Easy Size Identification;Chamfered Edge For Fastening In Tight Spaces;Package Quantity:1
Drive Size - 1/4 in
Drive Type - Magnet Nut Driver
screwdriver bit type - Nutsetter
Shank Diameter - 1/4 in hex
Brand Milwaukee Electric Tool
Manufacturers Part Number 70531R 49-66-4532
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type HEX -
Weight - 0.07 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat