Nacogdoches |
228 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
4H |
KS20 |
Manufacturer Number |
4H |
KS20 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786200252 |
00781810012000 |
Weight per package |
0.071 (lbs/each) |
0.065 (lbs/each) |
Description |
4H #4 Cu Split Bolt
Split Bolt Connector, #8 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #4 Awg (Range For Equal Main and Tap-Solid);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 In Overall Length, Split Terminal, 0.07 LB/Ea
|
KS20 Servit 8 STR - 4 Sol
Split Bolt Connector, #14 Awg (Copper Tap);#8 Awg (Copperweld Solid Run Size);#8 Awg (Copper Stranded Run);#14 Awg (Copper Solid Tap);#8 Awg (Copper Solid Run Size) Conductor Size, #4 Awg (Copper Tap);#4 Awg (Copperweld Solid Run Size);#4 Awg (Copper Stranded Run);#4 Awg (Copper Solid Tap);#4 Awg (Copperweld Solid Run Size);#4 Awg (Copper Solid Run Size);3#10-8D Awg (Copperweld Stranded Run Size) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.65 In Overall Length, Split Terminal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.16 (Each) |
$11.47 (Each) |
Carton/Reel |
$515.72 (100 Each) |
$11.47 (1 Each) |
Standard Packaging/Reel |
$515.72 (100 Each) |
$1,147.00 (100 Each) |
|
Material |
Bronze Alloy |
- |
Terminal Type |
Split |
Split |
|
Color |
Metallic |
- |
Conductor Material |
Copper |
High Copper Alloy |
|
Overall Length |
1-1/16 in |
0.65 in |
|
Description |
#4 CU SPLIT BOLT |
SERVIT 8 STR - 4 SOL |
extra long description |
ABB 4H H-STRNGTH SPLITBLT CONN 4-8S |
BUR KS20 SERVIT 8 STR - 4 SOL |
Features |
- |
UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld, Installation Torque: 165 IN-LB, Length: 1.2 IN, Cross Flats: 0.69 IN, Width: 0.51 IN |
Long Description |
Split Bolt Connector, #8 AWG (Range for Equal Main and Tap-Solid) Conductor Size, #4 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 in Overall Length, Split Terminal, 0.07 lb/EA |
Split Bolt Connector, #14 AWG (Copper Tap);#8 AWG (CopperWeld Solid Run Size);#8 AWG (Copper Stranded Run);#14 AWG (Copper Solid Tap);#8 AWG (Copper Solid Run Size) Conductor Size, #4 AWG (Copper Tap);#4 AWG (CopperWeld Solid Run Size);#4 AWG (Copper Stranded Run);#4 AWG (Copper Solid Tap);#4 AWG (CopperWeld Solid Run Size);#4 AWG (Copper Solid Run Size);3#10-8D AWG (CopperWeld Stranded Run Size) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.65 in Overall Length, Split Terminal |
Product Type |
Split Bolt Connector |
Split Bolt Connector |
Short Description |
#4 Split Bolt Connector, Non-Insulated, 1-1/16 in L |
Split Bolt Connector, Non-Insulated, 0.65 in L |
similar brands |
Servit® |
- |
Special Features |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
Split-Bolt Has Free-Running Threads and Easy to Grip Wrench Flats;Highly Resistant to Season Cracking and Corrosion;High Strength |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
- |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#4 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) |
#4 AWG (Copper Tap);#4 AWG (CopperWeld Solid Run Size);#4 AWG (Copper Stranded Run);#4 AWG (Copper Solid Tap);#4 AWG (CopperWeld Solid Run Size);#4 AWG (Copper Solid Run Size);3#10-8D AWG (CopperWeld Stranded Run Size) |
Minimum Conductor Size |
#8 AWG (Range for Equal Main and Tap-Solid) |
#14 AWG (Copper Tap);#8 AWG (CopperWeld Solid Run Size);#8 AWG (Copper Stranded Run);#14 AWG (Copper Solid Tap);#8 AWG (Copper Solid Run Size) |
package quantity |
100 CT;600 PK |
100 CT |
pallet quantity |
- |
99000 |
Standards Met |
UL Listed E9809, 467, 486C;CSA Certified |
RoHS Compliant;UL;CSA Certified |
|
Brand |
Thomas & Betts |
Burndy LLC |
Manufacturers Part Number |
4H |
KS20 |
sub brand |
Blackburn |
Burndy |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
KS, Compact |
|
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
For Direct Burial Applications In Earth Or Concrete, Copper |
standard |
UL E9809 |