Item Comparison: 4HPS, APS04

Item

4HPS - #4 Al-Cu Split Bolt - Blackburn Mechanical

4HPS
#4 Al-Cu Split Bolt

$7.6849 Each

$3,073.96 (400 Each)

QTY:
Each
Add
APS04 - #410 Al Split Bolt Conn - Nsi

APS04
#410 Al Split Bolt Conn

$10.2143 Each

$766.07 (75 Each)

QTY:
Each
Add
Nacogdoches 91 0
All Stores 3,746 19
Vendor Blackburn Mechanical Nsi
Catalog Number 4HPS APS04
Manufacturer Number 4HPS APS04
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121409 - Wire connectors
UPC/EAN/GTIN 00783786200269 00662381020512
Weight per package 0.087 (lbs/each) 0.06 (lbs/each)
Description 4HPS #4 Al-Cu Split Bolt
Split Bolt Connector, #8 Awg (Range For Equal Main and Tap);#12 Awg (Minimum Tap With Maximum Main) Conductor Size, #6 Awg (Range For Equal Main and Tap);#4 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-9/32 In Overall Length, Split Terminal, 0.09 LB/Ea
APS04 #410 Al Split Bolt Conn
Aluminum Dual-Rated Split Bolt 10 Sol - 4 STR Aluminum Dual-Rated Split Bolts Are Made From Tin-Plated Aluminum. Ul-486B Listed For Aluminum and Copper Conductor Combinations.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.68 (Each) $10.21 (Each)
Carton/Reel $768.49 (100 Each) $10.21 (1 Each)
Standard Packaging/Reel $3,073.96 (400 Each) $766.07 (75 Each)
Material COPPER ALLOY Aluminum Alloy-Tin Plated
Number of Conductors - 2
Poles - 1
Terminal Type Split -
Voltage Rating - 600 V
Wire Size - 10 SOL-4 STR
Color - Aluminum
Conductor Material Copper -
Finish Electro Tinned Aluminum
Overall Length 1-9/32 in -
Size - L=1.380 - W=.620
Description #4 AL-CU SPLIT BOLT #410 AL SPLIT BOLT CONN
extra long description ABB 4HPS SPLIT-BOLT CONNECTOR 4-12 NSI APS04 Aluminum Split Bolt 4
Features - Aluminum Dual-Rated Split Bolt 10 SOL - 4 STR Aluminum Dual-Rated Split bolts are made from tin-plated aluminum. UL-486B listed for aluminum and copper conductor combinations.
Long Description Split Bolt Connector, #8 AWG (Range for Equal Main and Tap);#12 AWG (Minimum Tap with Maximum Main) Conductor Size, #6 AWG (Range for Equal Main and Tap);#4 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-9/32 in Overall Length, Split Terminal, 0.09 lb/EA Aluminum Dual-Rated Split Bolt 10 SOL - 4 STR Aluminum Dual-Rated Split bolts are made from tin-plated aluminum. UL-486B listed for aluminum and copper conductor combinations.
Product Type Split Bolt Connector Aluminum Split Bolt 4
Short Description Split Bolt Connector, Non-Insulated, 1-9/32 in L -
Special Features Bolt and Pressure Bar of Copper Alloy, Completely Tin Plated for Corrosion Resistance;Contoured Spacer of Electrolytic Copper 10 SOL-4 STR - 75 Pack
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connections;Copper;Aluminum;ASCR Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #6 AWG (Range for Equal Main and Tap);#4 AWG (Minimum Tap with Maximum Main-Solid) -
Minimum Conductor Size #8 AWG (Range for Equal Main and Tap);#12 AWG (Minimum Tap with Maximum Main) -
package quantity 100 CT;400 PK -
Standards Met UL Listed E9809, 467;CSA Certified -
Warranty - 1 YEAR
Wire Type - Class A & B
Brand Thomas & Betts NSi
Manufacturers Part Number 4HPS APS04
sub brand Blackburn -
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt Aluminum Split Bolts
Weight 0.09 lb/EA -
Application Splicing, tapping or terminating conductors in power and grounding electrical connection Wire Termination
environmental conditions - 90 C
standard UL E9809 UL486B
Temperature Rating - 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat