Item Comparison: N4SP, 4HPS

Item

N4SP - 4 Awg All Purpose Split Bolt - Nsi

N4SP
4 Awg All Purpose Split Bolt

$6.1747 Each

$6.17 (1 Each)

QTY:
Each
Add
4HPS - #4 Al-Cu Split Bolt - Blackburn Mechanical

4HPS
#4 Al-Cu Split Bolt

$7.6849 Each

$3,073.96 (400 Each)

QTY:
Each
Add
Nacogdoches 0 91
All Stores 174 3,746
Vendor Nsi Blackburn Mechanical
Catalog Number N4SP 4HPS
Manufacturer Number N-4SP 4HPS
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121409 - Wire connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381020338 00783786200269
Weight per package 0.09 (lbs/each) 0.087 (lbs/each)
Description N4SP 4 Awg All Purpose Split Bolt
Compression Split Bolt Connector, #10 Awg (Stranded and Solid) Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;Acsr Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.161 In Overall Length, Split Terminal, 600 V, 0.09 LB/Ea
4HPS #4 Al-Cu Split Bolt
Split Bolt Connector, #8 Awg (Range For Equal Main and Tap);#12 Awg (Minimum Tap With Maximum Main) Conductor Size, #6 Awg (Range For Equal Main and Tap);#4 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-9/32 In Overall Length, Split Terminal, 0.09 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.17 (Each) $7.68 (Each)
Carton/Reel $6.17 (1 Each) $768.49 (100 Each)
Standard Packaging/Reel $6.17 (1 Each) $3,073.96 (400 Each)
Material Copper COPPER ALLOY
Number of Conductors 2 -
Poles 1 -
Terminal Type Split Split
Voltage Rating 600 V -
Wire Size 10 STR - 6 STR -
Color Tin Plated Copper -
Conductor Material Copper;Aluminum;ACSR Copper
Finish Tin Plated Copper Electro Tinned
Overall Length 1.161 in 1-9/32 in
Size L=1.161 - W=.708 -
Description 4 AWG ALL PURPOSE SPLIT BOLT #4 AL-CU SPLIT BOLT
extra long description NSI N-4SP Copper Split Bolt 4 3 wir ABB 4HPS SPLIT-BOLT CONNECTOR 4-12
Features All Purpose Split Bolt Connector 4 AWG: All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad. -
Long Description Compression Split Bolt Connector, #10 AWG (Stranded and Solid) Conductor Size, #6 AWG (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;ACSR Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.161 in Overall Length, Split Terminal, 600 V, 0.09 lb/EA Split Bolt Connector, #8 AWG (Range for Equal Main and Tap);#12 AWG (Minimum Tap with Maximum Main) Conductor Size, #6 AWG (Range for Equal Main and Tap);#4 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-9/32 in Overall Length, Split Terminal, 0.09 lb/EA
Product Type Compression Split Bolt Connector Split Bolt Connector
Short Description #10 to #6 AWG Compression Split Bolt Connector, Non-Insulated, 1.161 in L, 600 V, 75 PK Split Bolt Connector, Non-Insulated, 1-9/32 in L
Special Features For Combinations of Aluminum to Copper;Aluminum to Aluminum;Steel to Aluminum;Copper to Copper;Steel to Copper Applications Bolt and Pressure Bar of Copper Alloy, Completely Tin Plated for Corrosion Resistance;Contoured Spacer of Electrolytic Copper
for use with Wire Termination Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connections;Copper;Aluminum;ASCR Conductor
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #6 AWG (Stranded) #6 AWG (Range for Equal Main and Tap);#4 AWG (Minimum Tap with Maximum Main-Solid)
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #10 AWG (Stranded and Solid) #8 AWG (Range for Equal Main and Tap);#12 AWG (Minimum Tap with Maximum Main)
package quantity 75 PK 100 CT;400 PK
Standards Met UL Listed 486B, 486BA, 486BD UL Listed E9809, 467;CSA Certified
Warranty 1 YEAR -
Wire Type Class A & B -
Brand NSi Thomas & Betts
Manufacturers Part Number N-4SP 4HPS
sub brand - Blackburn
Category Description SPLIT BOLTS SPLIT BOLTS
Type Tin Plated Copper Split Bolt Split-Bolt
Weight 0.09 lb/EA 0.09 lb/EA
Application Wire Termination Splicing, tapping or terminating conductors in power and grounding electrical connection
environmental conditions 90 C -
standard UL486B UL E9809
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat