Item Comparison: 4NWS3C3UNV, 4NLW4040C

Item

4NWS3C3UNV - 4' 28W/32W/41W Led Wrap 35K/4K/5K 3800-5300LM Dim - Metalux

4NWS3C3UNV
4' 28W/32W/41W Led Wrap 35K/4K/5K 3800-5300LM Dim

$98.00 Each

$98.00 (1 Each)

QTY:
Each
Add
4NLW4040C - 4' 38W Led Wrap 4K 4617LM 120-277V - Metalux

4NLW4040C
4' 38W Led Wrap 4K 4617LM 120-277V

$153.90 Each

$153.90 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 388 6
Vendor Metalux Metalux
Catalog Number 4NWS3C3UNV 4NLW4040C
Manufacturer Number 4NWS3C3-UNV 4NLW4040C
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111503 - Wall fixture 39111533 - Fluorescent strip
UPC/EAN/GTIN 00080083257522 00080083864485
Weight per package 4.62 (lbs/each) 8.6 (lbs/each)
Description 4NWS3C3UNV 4' 28W/32W/41W Led Wrap 35K/4K/5K 3800-5300LM Dim
Led Wraparound With Selectable Lumens and CCT, 4 FT, Selectable CCT 3500K-5000K
4NLW4040C 4' 38W Led Wrap 4K 4617LM 120-277V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $98.00 (Each) $153.90 (Each)
Carton/Reel $98.00 (1 Each) $153.90 (1 Each)
Standard Packaging/Reel $98.00 (1 Each) $153.90 (1 Each)
amperage rating N/A Cooper Metalux
Ballast Type - 0-10V Dimming LED Driver
Lamp Type LED integrated LED
Number of Lamps - N/A (no bulb)
Voltage Rating 120-277V 120/277
Wattage 33.9W -
Color - Lighting
Style (blank) 0.082 at (277V)
Description 4' 28W/32W/41W LED WRAP 35K/4K/5K 3800-5300LM DIM 4' 38W LED WRAP 4K 4617LM 120-277V
extra long description CLS 4NWS3C3-UNV 4FT WRAP 3 LUMEN 3 ETNCL 4NLW4040C 4FT WRAP LINEAR NAR
Long Description LED Wraparound with Selectable Lumens and CCT, 4 ft, Selectable CCT 3500K-5000K -
Product Type 4FT Wrap 3 Lumen 3 CCT Sel Unv 0-10V Dim 4FT Wrap Linear Narrow 42L 4K Unv 0-10V
Special Features Offered in 2' and 4' lengths at 2 1/8" depth Cooper Metalux
Socket Type - N/A
Brand METALUX METALUX
Manufacturers Part Number 4NWS3C3-UNV 4NLW4040C
sub brand - Open Office, Retail
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Wraparound LINEAR
aperture size - Lighting
Manufacturer Status - Inactive
Application lighting lighting
Mounting Ceiling/Wall Mount Surface/Suspended
standard ENERGY STAR Qualified;RoHS Compliant;DLC Certified;FCC Certified;California Title 24;ISO Certified;UL/cUL Listed - Damp Location;LM79/LM80 Compliant cULus Listed;IC Rated;RoHS Compliant;DLC Certified;ISO Certified;Title 24 Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat