Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
Scotchrap |
Temflex |
Catalog Number |
50 |
11002 |
Manufacturer Number |
7100109984 |
7000005813 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31200000 - Adhesives and sealants
|
UPC/EAN/GTIN |
00054007000136 |
00054007090618 |
Weight per package |
1.2 (lbs/each) |
1.1333 (lbs/each) |
Description |
50 Vinyl Corrosion Protection Tape, 2" X 100', BK
Corrosion Protection Tape, Black, PVC Backing Material, Pressure Sensitive Rubber Adhesive Material, 20 LB/In Tensile Strength, +176 °F Operating Temperature, 100 FT Length, 2 In Width, 10 Mil Thickness, 1.2 LB
|
11002 Temflex Vinyl Corrosion Protect Tape, 2" X 100', B
Corrosion Tape, Black, 25 LB/In Tensile Strength, +10 °F Operating Temperature, +120 °F Operating Temperature, 100 FT Length, 2 In Width, 10 Mil Thickness, 1.13 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.09 (Each) |
$17.89 (Each) |
Carton/Reel |
$938.16 (24 Each) |
$429.36 (24 Each) |
Standard Packaging/Reel |
$938.16 (24 Each) |
$429.36 (24 Each) |
|
Background Color |
Black |
Black |
Backing Material |
PVC |
PVC |
|
Length |
100 ft |
100 ft;30.5 m |
Thickness |
10 mil |
10 mil;0.25 mm |
Width |
2 in |
2 in;50.8 mm |
|
Description |
VINYL CORROSION PROTECTION TAPE, 2" X 100', BK |
TEMFLEX VINYL CORROSION PROTECT TAPE, 2" X 100', B |
extra long description |
3M 7100109984 3M™ Scotchrap™ Vinyl |
3M 7000005813 3M™ Temflex™ Vinyl Co |
Features |
3M Scotchrap Corrosion Protection Tapes 50 (10 mils) and 51 (20 mils) are tough,polyvinyl chloride (PVC) tapes with high-tack adhesives that resist corrosion of metal piping systems above and below ground.Both tapes apply over a wide temperature range and are resistant to impact,abrasion and punctures.Coat the pipe or other metal surfaces with Scotchrap Pipe Primer before wrapping with Scotchrap 50 or 51.A quick-drying,non-sag rubber base primer that permeates metal surface pits and irregularities,preparin |
3M(TM) Temflex(TM) Tape 1100 is a general use, 10-mil thick, printed tape with corrosion protection. This tape is designed to help protect conduits, pipes and metallic cable jackets. The tape resists abrasion, punctures and electrolytic actions that are buried above or below the ground. It withstands a wide temperature range of 10 to 120 degrees F (-12 to 49 degrees C). 3M(TM) Temflex(TM) Tape 1100 has a specially formulated, pressure-sensitive, rubber-resin adhesive that offers optimized adherence. This 1 |
Long Description |
Corrosion Protection Tape, Black, PVC Backing Material, Pressure Sensitive Rubber Adhesive Material, 20 lb/in Tensile Strength, +176 °F Operating Temperature, 100 ft Length, 2 in Width, 10 mil Thickness, 1.2 lb |
Corrosion Tape, Black, 25 lb/in Tensile Strength, +10 °F Operating Temperature, +120 °F Operating Temperature, 100 ft Length, 2 in Width, 10 mil Thickness, 1.13 lb |
Product Type |
Corrosion Protection Tape |
Corrosion Tape |
Short Description |
Corrosion Protection Tape, PVC, Black |
Corrosion Tape, PVC, Black |
Special Features |
All-Weather Performance and Corrosion Resistance. Resistant to Impact and Abrasions. |
General Purpose Corrosion Resistant Tape. Good Abrasion Resistance. |
|
Adhesive Material |
Pressure Sensitive Rubber |
Rubber Resin |
Maximum Operating Temperature |
+176 °F |
+120 °F;+49 °C |
Minimum Operating Temperature |
- |
+10 °F;-12 °C |
package quantity |
24 RL/CA |
24 RL/CA |
Standards Met |
- |
RoHS 2011/65/EU Compliant |
Tensile Strength |
20 lb/in |
25 lb/in |
|
Brand |
Minnesota Mining (3M) |
Minnesota Mining (3M) |
Manufacturers Part Number |
50-UNPRINTED-2X100FT-BOX |
1100-UNPRINTED-2X100FT |
sub brand |
Scotchrap(TM) |
Temflex(TM) |
|
Category Description |
TAPE |
TAPE |
Type |
All-Weather Corrosion Protection Tape |
Rubber Insulating and Splicing |
|
|
Application |
Corrosion Protection on Conduits;Fittings and Joints |
Corrosion Protection on Conduits;Fittings and Joints |