Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
Scotchrap |
Scotchrap |
Catalog Number |
50 |
50UNPRINTED2X100 |
Manufacturer Number |
7100109984 |
7000057502 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Unassigned
|
Classification |
Tape
|
N/A
|
UNSPSC |
31201500 - Tape
|
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
|
UPC/EAN/GTIN |
00054007000136 |
00054007111566 |
Weight per package |
1.2 (lbs/each) |
0.1312 (lbs/each) |
Description |
50 Vinyl Corrosion Protection Tape, 2" X 100', BK
Corrosion Protection Tape, Black, PVC Backing Material, Pressure Sensitive Rubber Adhesive Material, 20 LB/In Tensile Strength, +176 °F Operating Temperature, 100 FT Length, 2 In Width, 10 Mil Thickness, 1.2 LB
|
50UNPRINTED2X100 Vinyl Corrosion Protection Tape, 2" X 100', BK
3M 7000057502 3M™ Scotchrap™ Vinyl
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.09 (Each) |
$73.84 (Each) |
Carton/Reel |
$938.16 (24 Each) |
$738.40 (10 Each) |
Standard Packaging/Reel |
$938.16 (24 Each) |
$738.40 (10 Each) |
|
Background Color |
Black |
- |
Backing Material |
PVC |
- |
|
Length |
100 ft |
- |
Thickness |
10 mil |
- |
Width |
2 in |
- |
|
Description |
VINYL CORROSION PROTECTION TAPE, 2" X 100', BK |
VINYL CORROSION PROTECTION TAPE, 2" X 100', BK |
extra long description |
3M 7100109984 3M™ Scotchrap™ Vinyl |
- |
Features |
3M Scotchrap Corrosion Protection Tapes 50 (10 mils) and 51 (20 mils) are tough,polyvinyl chloride (PVC) tapes with high-tack adhesives that resist corrosion of metal piping systems above and below ground.Both tapes apply over a wide temperature range and are resistant to impact,abrasion and punctures.Coat the pipe or other metal surfaces with Scotchrap Pipe Primer before wrapping with Scotchrap 50 or 51.A quick-drying,non-sag rubber base primer that permeates metal surface pits and irregularities,preparin |
3M™ Scotchrap™ Tape 50 is a premium grade, 10 mil thick, all weather, PVC backing tape. It withstands temperatures of 55 to 176 °F ( 48 to 80 °C). This high tack adhesive tape offers resistance to corrosion, impact, abrasion and puncture, making it suitable for use on metal piping systems, conduits and fittings both above and below ground. |
Long Description |
Corrosion Protection Tape, Black, PVC Backing Material, Pressure Sensitive Rubber Adhesive Material, 20 lb/in Tensile Strength, +176 °F Operating Temperature, 100 ft Length, 2 in Width, 10 mil Thickness, 1.2 lb |
3M 7000057502 3M™ Scotchrap™ Vinyl |
Product Type |
Corrosion Protection Tape |
3M™ Scotchrap™ Vinyl Corrosion Protection Tape 50 |
Short Description |
Corrosion Protection Tape, PVC, Black |
- |
Special Features |
All-Weather Performance and Corrosion Resistance. Resistant to Impact and Abrasions. |
- |
|
Adhesive Material |
Pressure Sensitive Rubber |
- |
Maximum Operating Temperature |
+176 °F |
- |
package quantity |
24 RL/CA |
- |
Tensile Strength |
20 lb/in |
- |
|
Brand |
Minnesota Mining (3M) |
Minnesota Mining (3M) |
Manufacturers Part Number |
50-UNPRINTED-2X100FT-BOX |
50UP-2X100FT |
sub brand |
Scotchrap(TM) |
- |
|
Category Description |
TAPE |
Fuses & Fuse Accessories |
Type |
All-Weather Corrosion Protection Tape |
- |
|
|
Application |
Corrosion Protection on Conduits;Fittings and Joints |