Item Comparison: 512, 512

Item

512 - SPST Electrical Box Hanger 24 Span_ - Nvent Caddy

512
SPST Electrical Box Hanger 24 Span_

$15.649 Each

$782.45 (50 Each)

QTY:
Each
Add
512 - 1" Rigid 1H Malleable Strap - Eaton

512
1" Rigid 1H Malleable Strap

$2.909 Each

$145.45 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,554 2,215
Vendor Nvent Caddy Eaton
Catalog Number 512 512
Manufacturer Number 512 512
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Caddy (Straps Only) Rigid Straps & Clampbacks
UNSPSC 39121701 - Electrical hangers 39121311 - Electrical fittings
UPC/EAN/GTIN 00782856677512 00784564105127
Weight per package 0.38 (lbs/each) 0.09 (lbs/each)
Description 512 SPST Electrical Box Hanger 24 Span_
Electrical Box Hanger, Steel, Electro-Galvanized
512 1" Rigid 1H Malleable Strap
Clamp, 1 In Trade Size, Zinc Electro-Plated, 13 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.65 (Each) $2.91 (Each)
Carton/Reel $15.65 (1 Each) $145.45 (50 Each)
Standard Packaging/Reel $782.45 (50 Each) $145.45 (50 Each)
Material Steel Malleable Iron
Finish Electro-galvanized -
Size - 1 in
Description SPST ELECTRICAL BOX HANGER 24 SPAN_ 1" RIGID 1H MALLEABLE STRAP
extra long description NVENT EFS 512 HANGER,BAR,ELECTRICAL MIDWEST 512 1 RGD CLMP IRN
Features - Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description Electrical Box Hanger, Steel, Electro-Galvanized Clamp, 1 in Trade Size, Zinc Electro-Plated, 13 lb/100
Product Type Electrical Box Hanger 1 RGD CLMP Irn
Short Description Electrical Box Hanger, Steel, Electro-Galvanized Clamp, 1 in, Zinc Electro-Plated, Malleable Iron
Special Features HANGER,BAR,ELECTRICAL BOX24 SPAN One Hole Strap;Mounting Surface
Color/Finish - Zinc Electro-Plated
dimensions - 1.8800 IN X 0.8800 IN X 1.8800 IN
for use with - Rigid and IMC Conduit
package quantity 50 CT 50 PK
Standards Met - UL File No: E-184283;UL Listed;cUL Listed
Made in USA yes yes
Brand nVent CADDY Cooper Crouse-Hinds
Manufacturers Part Number 512 512
sub brand Pentair -
Category Description CADDY (STRAPS ONLY) RIGID STRAPS & CLAMPBACKS
Type T-Grid Box Hangers CLAMP
Trade Size - 1 in
Weight - 13 lb/100
Application Acoustics;Ceiling and Partitioning;Electrical To Support Rigid Conduit and IMC to Mounting Surface
standard None UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat