Item Comparison: 5133106, 078121

Item

5133106 - 2" PVC Type C Condulet - PVC & Accessories

5133106
2" PVC Type C Condulet

$22.3845 Each

$111.92 (5 Each)

QTY:
Each
Add
078121 - 2" PVC Type C Condulet - Kraloy

078121
2" PVC Type C Condulet

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 97 16
Vendor PVC & Accessories Kraloy
Catalog Number 5133106 078121
Manufacturer Number 5133106 078121
Category PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Unassigned
Classification PVC Condulets N/A
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00088700567634 00622454781214
Weight per package 1.608 (lbs/each) 1.8219 (lbs/each)
Description 5133106 2" PVC Type C Condulet
2 In. Conduit Body Type C
078121 2" PVC Type C Condulet
C20 2" PVC Type C Access Fitting Kraloy
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.38 (Each) $0.00 (Each)
Carton/Reel $111.92 (5 Each) $0.00 (1 Each)
Standard Packaging/Reel $111.92 (5 Each) $0.00 (1 Each)
Material PVC PVC
Length 10.375 in. -
Width 3.125 -
Description 2" PVC TYPE C CONDULET 2" PVC TYPE C CONDULET
extra long description CTX 5133106 2 UL ACCESS FTG C MULTIFIT 078121 2" PVC TYPE C ACCES
Features CANTEX 5133106 is a 2 in. Conduit Body Type C which provides pull, splice, and tap access for conductors in a conduit system PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description 2 in. Conduit Body Type C C20 2" PVC TYPE C ACCESS FITTING KRALOY
Product Type 2 Ul Access FTG C 2" PVC Type C Access Fitting Kraloy
Brand PVC & Accessories Kraloy
Manufacturers Part Number 5133106 078121
Category Description PVC CONDULETS Fuses & Fuse Accessories
Type - TYPE C ACCESS FITTING
Trade Size 2 -
standard - CSA C22.2 No. 85;UL 514C
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat