Item Comparison: 5133352, 078901

Item

5133352 - DPLX Recpt WP CVR Grey - PVC & Accessories

5133352
DPLX Recpt WP CVR Grey

$48.3867 Each

$483.87 (10 Each)

QTY:
Each
Add
078901 - DPLX Recpt WP CVR Grey - Kraloy

078901
DPLX Recpt WP CVR Grey

$0.00 Each

$0.00 (20 Each)

Call nearest store for Item Price
Nacogdoches 32 0
All Stores 80 20
Vendor PVC & Accessories Kraloy
Catalog Number 5133352 078901
Manufacturer Number 5133352 078901
Category PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Unassigned
Classification FS Boxes and Covers N/A
UNSPSC 39131708 - Electrical conduit fitting body 39121304 - Electrical box covers
UPC/EAN/GTIN 00088700567917 00622454789012
Weight per package 0.28 (lbs/each) 0.25 (lbs/each)
Description 5133352 DPLX Recpt WP CVR Grey
Receptacle Cover, Gray, 4.930 In Length, 2.850 In Width, 1 Gang
078901 DPLX Recpt WP CVR Grey
WDR 15/10 PVC WP Sing. Gang Cov. Dup. Rec. Grey Kraloy
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $48.39 (Each) $0.00 (Each)
Carton/Reel $483.87 (10 Each) $0.00 (1 Each)
Standard Packaging/Reel $483.87 (10 Each) $0.00 (20 Each)
insulation foam gasket -
Material PVC PVC
Color Gray Grey
Length 4.930 in -
Width 2.850 in -
Description DPLX RECPT WP CVR GREY DPLX RECPT WP CVR GREY
extra long description CTX 5133352 DUPLEX RECEPTACLE COVER MULTIFIT 078901 PVC WP SING. GANG C
Features CANTEX 5133352 is a 1-Gang Weatherproof Duplex Receptacle Cover designed for use with exposed weatherproof boxes. PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description Receptacle Cover, Gray, 4.930 in Length, 2.850 in Width, 1 Gang WDR 15/10 PVC WP SING. GANG COV. DUP. REC. GREY KRALOY
Product Type Receptacle Cover PVC WP Sing. Gang Cov. Dup. Rec. Grey Kraloy
Short Description Receptacle Cover, Gray, PVC, GFI -
Special Features Wet or Damp Location -
for use with FS Type Box -
includes Gasket and Screw -
package quantity 10 CT -
Standards Met Ul Listed -
Made in USA yes -
Brand PVC & Accessories Kraloy
Manufacturers Part Number 5133352 078901
Category Description FS BOXES AND COVERS Fuses & Fuse Accessories
Type - WP SING. GANG COV. DUP. REC.
Application Cover For FS Type Box -
Mounting Screws -
standard - CSA C22.2 No. 18;UL 514C
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat