Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Kraloy |
Catalog Number |
5133364 |
078230 |
Manufacturer Number |
5133364 |
078230 |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
Unassigned
|
Classification |
FS Boxes and Covers
|
N/A
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00088700567801 |
00622454782303 |
Weight per package |
0.37 (lbs/each) |
0.04 (lbs/each) |
Description |
5133364 1G PVC FS Box W/ (1) 3/4" Hole
Exposed Box, 3/4 In Trade Size, Type Fse Conduit Form, 22.5 Cu.In Capacity, Gray, 4.563 In Length, 2.875 In Width, 2.375 In Height, 1 Gang, Surface Mount
|
078230 FSE07 3/4" PVC Fse Sing. Gang Box
FSE07 3/4" PVC Fse Sing. Gang Box Kraloy
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.41 (Each) |
$11.88 (Each) |
Carton/Reel |
$144.13 (10 Each) |
$11.88 (1 Each) |
Standard Packaging/Reel |
$144.13 (10 Each) |
$118.84 (10 Each) |
|
|
|
Diameter |
- |
3/4 |
Height |
2.375 in |
- |
Length |
4.563 in |
- |
Size |
- |
3/4" |
Width |
2.875 in |
- |
|
Description |
1G PVC FS BOX W/ (1) 3/4" HOLE |
FSE07 3/4" PVC FSE SING. GANG BOX |
extra long description |
CTX 5133364 3/4 UL FSE BOXES |
MULTIFIT 078230 3/4" PVC FSE SING. |
Features |
CANTEX 5133364 is a 1-Gang 3/4in. Exposed Boxes Type FSE designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions. |
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al |
Long Description |
Exposed Box, 3/4 in Trade Size, Type FSE Conduit Form, 22.5 cu.in Capacity, Gray, 4.563 in Length, 2.875 in Width, 2.375 in Height, 1 Gang, Surface Mount |
FSE07 3/4" PVC FSE SING. GANG BOX KRALOY |
Product Type |
Exposed Box |
3/4" PVC Fse Sing. Gang Box Kraloy |
Short Description |
Exposed Box, Gray, PVC, 3/4 in, Type FSE, 22.5 cu.in |
- |
Special Features |
Durable Non-Conductive PVC Will Not Rust or Corrode |
- |
|
Conduit Form Type |
Type FSE |
- |
for use with |
Conduit Termination |
- |
Mounting Type |
Surface Mount |
- |
package quantity |
10 CT |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
PVC & Accessories |
Kraloy |
Manufacturers Part Number |
5133364 |
078230 |
|
Category Description |
FS BOXES AND COVERS |
Fuses & Fuse Accessories |
Type |
- |
FSE SING. GANG BOX |
|
|
Application |
Switch/Outlet Box Listed for Marine Use |
- |
Capacity |
22.5 cu.in |
- |
standard |
- |
CSA C22.2 No. 85;UL 514C |