Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon |
Catalog Number |
5133364 |
E980EFN |
Manufacturer Number |
5133364 |
E980EFN |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
Classification |
FS Boxes and Covers
|
FS Boxes and Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121332 - Electrical junction box
|
UPC/EAN/GTIN |
00088700567801 |
00034481048930 |
Weight per package |
0.37 (lbs/each) |
0.25 (lbs/each) |
Description |
5133364 1G PVC FS Box W/ (1) 3/4" Hole
Exposed Box, 3/4 In Trade Size, Type Fse Conduit Form, 22.5 Cu.In Capacity, Gray, 4.563 In Length, 2.875 In Width, 2.375 In Height, 1 Gang, Surface Mount
|
E980EFN 3/4" PVC Fusebox
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.41 (Each) |
$19.91 (Each) |
Carton/Reel |
$144.13 (10 Each) |
$199.08 (10 Each) |
Standard Packaging/Reel |
$144.13 (10 Each) |
$199.08 (10 Each) |
|
|
|
Height |
2.375 in |
- |
Length |
4.563 in |
- |
Size |
- |
3/4 INCH |
Width |
2.875 in |
- |
|
Description |
1G PVC FS BOX W/ (1) 3/4" HOLE |
3/4" PVC FUSEBOX |
extra long description |
CTX 5133364 3/4 UL FSE BOXES |
ABB E980EFN 3/4 IN FSE 1-GANG WP BO |
Features |
CANTEX 5133364 is a 1-Gang 3/4in. Exposed Boxes Type FSE designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions. |
- |
Long Description |
Exposed Box, 3/4 in Trade Size, Type FSE Conduit Form, 22.5 cu.in Capacity, Gray, 4.563 in Length, 2.875 in Width, 2.375 in Height, 1 Gang, Surface Mount |
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray |
Product Type |
Exposed Box |
3/4 In Fse 1-Gang WP Box-New Style |
Short Description |
Exposed Box, Gray, PVC, 3/4 in, Type FSE, 22.5 cu.in |
- |
Special Features |
Durable Non-Conductive PVC Will Not Rust or Corrode |
All Sizes Take Standard Covers and Accessories or Devices |
|
Conduit Form Type |
Type FSE |
- |
for use with |
Conduit Termination |
- |
Knockouts |
- |
Yes |
Mounting Type |
Surface Mount |
- |
package quantity |
10 CT |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
PVC & Accessories |
Carlon |
Manufacturers Part Number |
5133364 |
E980EFN |
|
Category Description |
FS BOXES AND COVERS |
FS BOXES AND COVERS |
Type |
- |
Rigid Non-Metallic FS & FD Boxes & Covers |
|
|
Application |
Switch/Outlet Box Listed for Marine Use |
For dead-end terminations |
Capacity |
22.5 cu.in |
- |
standard |
- |
UL E11461 |