Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon |
Catalog Number |
5133650 |
E985DCAR |
Manufacturer Number |
5133650 |
E985D-CAR |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
Classification |
PVC Condulets
|
PVC Condulets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00088700567733 |
00034481132424 |
Weight per package |
0.201 (lbs/each) |
0.2 (lbs/each) |
Description |
5133650 1/2" PVC Type LR Condulet
1/2 In. Conduit Body Type LR
|
E985DCAR 1/2" PVC Type LR Condulet
Type LR Conduit Body, Volume 4 Cubic Inches, Size 1/2 Inch, Length 4-5/16 Inches, Width 1-1/2 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 10
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.14 (Each) |
$4.14 (Each) |
Carton/Reel |
$103.54 (25 Each) |
$41.42 (10 Each) |
Standard Packaging/Reel |
$103.54 (25 Each) |
$41.42 (10 Each) |
|
|
|
Hub Size |
- |
1/2 |
Length |
4.25 in. |
4-5/16 |
Width |
1.313 in. |
1-1/2 |
|
Description |
1/2" PVC TYPE LR CONDULET |
1/2" PVC TYPE LR CONDULET |
extra long description |
CTX 5133650 1/2 UL-LR ACCESS FTG |
ABB E985D-CAR TYPE LR COND BDY 4CU |
Features |
CANTEX 5133650 is a 1/2 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction |
- |
Long Description |
1/2 in. Conduit Body Type LR |
Type LR Conduit Body, Volume 4 Cubic Inches, Size 1/2 Inch, Length 4-5/16 Inches, Width 1-1/2 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 10 |
Product Type |
1/2 Ul-LR Access FTG |
Type LR Cond Bdy 4CU 1/2IN PVC 10PK |
Special Features |
- |
Textured lids |
|
Brand |
PVC & Accessories |
Carlon |
Manufacturers Part Number |
5133650 |
E985D-CAR |
|
Category Description |
PVC CONDULETS |
PVC CONDULETS |
Type |
- |
Type LR Conduit Body |
|
|
|
Application |
- |
For use with Schedule 40 and 80 Conduit |
standard |
- |
UL E11461 |