Nacogdoches |
20 |
20 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
SPC |
Catalog Number |
5133667 |
E986H |
Manufacturer Number |
5133667 |
N/A |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
Unassigned
|
Classification |
PVC Condulets
|
PVC Condulets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
-
|
UPC/EAN/GTIN |
00088700567016 |
N/A |
Weight per package |
0.955 (lbs/each) |
0 |
Description |
5133667 1-1/2" PVC Type LB Condulet
Conduit Body, 1-1/2 In Trade Size, 8.563 In Length, 2.625 In Width, 2.750 In Height, Gray, 0.9550 LB/Ea
|
E986H 1-1/2" PVC Type LB Condulet
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.44 (Each) |
$12.44 (Each) |
Carton/Reel |
$124.41 (10 Each) |
$12.44 (1 Each) |
Standard Packaging/Reel |
$124.41 (10 Each) |
$12.44 (1 Each) |
|
|
Height |
2.750 in |
- |
Length |
8.563 in |
- |
Width |
2.625 in |
- |
|
Description |
1-1/2" PVC TYPE LB CONDULET |
- |
extra long description |
CTX 5133667 1 1/2 UL-LB ACCESS FTG |
- |
Features |
CANTEX 5133667 is a 1-1/2 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction. |
- |
Long Description |
Conduit Body, 1-1/2 in Trade Size, 8.563 in Length, 2.625 in Width, 2.750 in Height, Gray, 0.9550 lb/EA |
- |
Product Type |
Conduit Body |
- |
Short Description |
Conduit Body, 1-1/2 in, Gray, PVC |
- |
Special Features |
Includes Lid, Gasket and Screws |
- |
|
Color/Finish |
Gray |
- |
for use with |
Schedule 40 and 80 Conduit |
- |
package quantity |
10 CT |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
PVC & Accessories |
- |
Manufacturers Part Number |
5133667 |
- |
|
Category Description |
PVC CONDULETS |
PVC CONDULETS |
|
|
|
|
Application |
Conduit Body Used for Change of Direction of Conduit Run |