Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon |
Catalog Number |
5133705 |
E989NNJ |
Manufacturer Number |
5133705 |
E989NNJ |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
Classification |
PVC Boxes
|
PVC Boxes
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121332 - Electrical junction box
|
UPC/EAN/GTIN |
00088700517905 |
00034481066811 |
Weight per package |
0.814 (lbs/each) |
0.52 (lbs/each) |
Description |
5133705 4X4X2 PVC Junction Box
Junction Box, 4 X 4 X 2 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 4.400 In Length, 4.400 In Width, 2.150 In Height, 0.814 LB
|
E989NNJ 4X4X2 PVC JCT Box
Molded Junction Box, 4 Inches X 4 Inches X 2 Inches, Material PVC, Color Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.53 (Each) |
$41.83 (Each) |
Carton/Reel |
$135.25 (10 Each) |
$418.35 (10 Each) |
Standard Packaging/Reel |
$135.25 (10 Each) |
$418.35 (10 Each) |
|
insulation |
Neoprene |
- |
Material |
PVC |
Non-Metallic |
|
Color |
Gray |
- |
Finish |
Zinc Plated |
- |
|
Depth |
4.400 |
- |
Height |
2.150 in |
- |
Length |
4.400 in |
- |
Size |
4 in. x 4 in. x 2 in. |
3.69 Inches x 3.69 Inches x 2 Inches |
Width |
4.400 in |
- |
|
Description |
4X4X2 PVC JUNCTION BOX |
4X4X2 PVC JCT BOX |
extra long description |
CTX 5133705 4 X 4 X 2 JUNCTION BOX |
ABB E989NNJ 4 IN X 4 IN X 2 IN JUNC |
Features |
CANTEX 5133705 is a 4 in. x 4 in. x 2 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals. |
- |
Long Description |
Junction Box, 4 x 4 x 2 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 4.400 in Length, 4.400 in Width, 2.150 in Height, 0.814 lb |
Molded Junction Box, 4 Inches x 4 Inches x 2 Inches, Material PVC, Color Gray |
Product Type |
Junction Box |
4 In X 4 In X 2 In Junction B |
Short Description |
Junction Box, Gray, PVC, 4 x 4x 2 in, Types 1/3/3S/4/4X/5/6/6P |
- |
Special Features |
Neoprene Gasket |
The first non-metallic junction box UL Listed with a NEMA 6P rating per Section 314, exception of the National Electrical Code |
|
Conduit Form Type |
Types 1, 3. 3S, 4, 4X, 5, 6, and 6P |
- |
includes |
Steel Screw |
- |
Knockouts |
- |
Yes |
Mounting Type |
zinc plated steel screws |
- |
package quantity |
10 CT |
- |
Standards Met |
UL Listed;Marine Listed |
- |
|
|
Brand |
PVC & Accessories |
Carlon |
Manufacturers Part Number |
5133705 |
E989NNJ |
|
Category Description |
PVC BOXES |
PVC BOXES |
Type |
Molded Junction Box |
Rigid Non-Metallic Conduit Junction Boxes |
|
Trade Size |
4 x 4 x 2 in |
- |
|
|
Application |
Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals |
Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications |
Mounting |
zinc plated steel screws |
- |
nema rating |
NEMA Type 1, 3, 3S, 4, 4X, 5, 6, & 6p |
- |
standard |
UL Marine Listed |
UL E11461 |