Nacogdoches |
37 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon |
Catalog Number |
5133710 |
E987R |
Manufacturer Number |
5133710 |
E987R |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
Classification |
PVC Boxes
|
PVC Boxes
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121332 - Electrical junction box
|
UPC/EAN/GTIN |
00088700517950 |
00034481066866 |
Weight per package |
2.079 (lbs/each) |
1.25 (lbs/each) |
Description |
5133710 6X6X4 PVC Junction Box
Junction Box, 6 X 6 X 4 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 6.438 In Length, 6.438 In Width, 4.200 In Height, 2.079 LB
|
E987R 6X6X4 PVC JCT Box
Molded Junction Box, Length 6 Inch X Width 6 Inch X Depth 4 Inch, Material Polycarbonate, Color Gray, Pack Of 10
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.32 (Each) |
$35.21 (Each) |
Carton/Reel |
$283.25 (10 Each) |
$352.14 (10 Each) |
Standard Packaging/Reel |
$283.25 (10 Each) |
$352.14 (10 Each) |
|
insulation |
Neoprene |
- |
Material |
PVC |
Polycarbonate |
|
Color |
Gray |
Gray |
Finish |
Zinc Plated |
- |
|
Depth |
6.438 |
- |
Height |
4.200 in |
- |
Length |
6.438 in |
- |
Size |
- |
6 Inches x 6 Inches x 4 Inches |
Width |
6.438 in |
- |
|
Description |
6X6X4 PVC JUNCTION BOX |
6X6X4 PVC JCT BOX |
extra long description |
CTX 5133710 6 X 6 X 4 JUNCTION BOX |
ABB E987R 6 X 6 X 4 IN PVC JUNCTION |
Features |
CANTEX 5133710 is a 6 in. x 6 in. x 4 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals. |
- |
Long Description |
Junction Box, 6 x 6 x 4 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 6.438 in Length, 6.438 in Width, 4.200 in Height, 2.079 lb |
Molded Junction Box, Length 6 Inch x Width 6 Inch x Depth 4 Inch, Material Polycarbonate, Color Gray, Pack of 10 |
Product Type |
Junction Box |
6 X 6 X 4 In PVC Junction Box 10PK |
Short Description |
Junction Box, Gray, PVC, 6 x 6 x 4 in, Types 1/3/3S/4/4X/5/6/6P |
- |
Special Features |
Neoprene Gasket |
The first non-metallic junction box UL Listed with a NEMA 6P rating per Section 314, exception of the National Electrical Code |
|
Conduit Form Type |
Types 1, 3. 3S, 4, 4X, 5, 6, and 6P |
- |
includes |
Steel Screw |
- |
Knockouts |
- |
Yes |
package quantity |
10 CT |
- |
Standards Met |
UL Listed;Marine Listed |
- |
|
|
Brand |
PVC & Accessories |
Carlon |
Manufacturers Part Number |
5133710 |
E987R |
|
Category Description |
PVC BOXES |
PVC BOXES |
Type |
- |
Rigid Non-Metallic Conduit Junction Boxes |
|
Trade Size |
6 x 6 x 4 in |
- |
|
|
Application |
Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals |
Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications |
Mounting |
zinc plated steel screws |
- |
standard |
- |
UL E11461 |