Nacogdoches |
0 |
14 |
All Stores |
|
|
|
Vendor |
Multi Fittings/Kraloy |
PVC & Accessories |
Catalog Number |
278309 |
5133713 |
Manufacturer Number |
N/A |
5133713 |
Category |
Unassigned
|
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
Classification |
N/A
|
PVC Boxes
|
UNSPSC |
-
|
39121332 - Electrical junction box
|
UPC/EAN/GTIN |
622454418868 |
00088700517981 |
Weight per package |
8.045 (lbs/each) |
7.9599 (lbs/each) |
Description |
278309 12X12X6 Easy Install PVC JBX Junction Box
|
5133713 12X12X6 PVC Junction Box
Junction Box, 12 X 12 X 6 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 12.625 In Length, 12.625 In Width, 6.250 In Height, 7.9599 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$65.94 (Each) |
$88.66 (Each) |
Carton/Reel |
$65.94 (1 Each) |
$177.31 (2 Each) |
Standard Packaging/Reel |
$263.77 (4 Each) |
$177.31 (2 Each) |
|
insulation |
- |
Neoprene Gasket |
Material |
- |
PVC |
|
Color |
- |
Gray |
Finish |
- |
Zinc Plated |
|
Depth |
- |
6 in. |
Height |
- |
6.250 in |
Length |
- |
12.625 in |
Size |
- |
12 in. x 12 in. x 6 in. |
Width |
- |
12.625 in |
|
Description |
12X12X6 EASY INSTALL PVC JBX JUNCTION BOX |
12X12X6 PVC JUNCTION BOX |
extra long description |
- |
CTX 5133713 12X12 X 6 JUNCTION BOX |
Features |
- |
CANTEX 5133713 is a 12 in. x 12 in. x 6 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals. |
Long Description |
- |
Junction Box, 12 x 12 x 6 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 12.625 in Length, 12.625 in Width, 6.250 in Height, 7.9599 lb |
Product Type |
- |
Junction Box |
Short Description |
- |
Junction Box, Gray, PVC, 12 x 12 x 6 in, Types 1/3/3S/4/4X/5/6/6P |
Special Features |
- |
Neoprene Gasket |
|
Conduit Form Type |
- |
Types 1, 3. 3S, 4, 4X, 5, 6, and 6P |
includes |
- |
Steel Screw |
Mounting Type |
- |
zinc plated steel screws |
package quantity |
- |
2 CT |
Standards Met |
- |
UL Listed;Marine Listed |
|
|
Brand |
Multi Fittings/Kraloy |
PVC & Accessories |
Manufacturers Part Number |
- |
5133713 |
|
Category Description |
Fuses & Fuse Accessories |
PVC BOXES |
Type |
- |
Molded Junction Box |
|
Trade Size |
- |
12 x 12 x 6 in |
|
|
Application |
- |
Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals |
Mounting |
- |
zinc plated steel screws |
nema rating |
- |
NEMA Type 1, 3, 3S, 4, 4X, 5, 6, & 6p |
standard |
- |
UL Marine Listed |