Item Comparison: 078278, 5133717

Item

078278 - JBA10 1" PVC Junction Box Adpt - Kraloy

078278
JBA10 1" PVC Junction Box Adpt

$1.4187 Each

$141.87 (100 Each)

QTY:
Each
Add
5133717 - 1" PVC Box Adapter - PVC & Accessories

5133717
1" PVC Box Adapter

$1.9753 Each

$197.53 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 117 1,397
Vendor Kraloy PVC & Accessories
Catalog Number 078278 5133717
Manufacturer Number 078278 5133717
Category Unassigned PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification N/A PVC Elbows
UNSPSC 39121311 - Electrical fittings 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00622454782785 00088700567269
Weight per package 0.044 (lbs/each) 0.032 (lbs/each)
Description 078278 JBA10 1" PVC Junction Box Adpt
JBA10 1" PVC Junction Box Adpt Kraloy
5133717 1" PVC Box Adapter
1 In. Box Adapter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.42 (Each) $1.98 (Each)
Carton/Reel $1.42 (1 Each) $197.53 (100 Each)
Standard Packaging/Reel $141.87 (100 Each) $197.53 (100 Each)
Material PVC PVC
Color - Gray
Size 1" 1 in.
Description JBA10 1" PVC JUNCTION BOX ADPT 1" PVC BOX ADAPTER
extra long description MULTIFIT 078278 1" PVC JUNCTION BOX CTX 5133717 1 UL BOX ADAPTER
Features PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al CANTEX 5133717 is a 1 in. Box Adapter designed to connect nonmetallic conduit to all electrical enclosures
Long Description JBA10 1" PVC JUNCTION BOX ADPT KRALOY 1 in. Box Adapter
Product Type 1" PVC Junction Box Adpt Kraloy 1 Ul Box Adapter
Brand Kraloy PVC & Accessories
Manufacturers Part Number 078278 5133717
Category Description Fuses & Fuse Accessories PVC ELBOWS
Type JUNCTION BOX ADPT Box Adapter
Trade Size - 1
Application - box adapter
standard CSA C22.2 No. 85;UL 651 UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat