Item Comparison: 5133763, 078552

Item

5133763 - 1/2" SCH40 45D PVC Elbow - PVC & Accessories

5133763
1/2" SCH40 45D PVC Elbow

$1.6566 Each

$82.83 (50 Each)

QTY:
Each
Add
078552 - 1/2" SCH40 45D PVC Elbow - Kraloy

078552
1/2" SCH40 45D PVC Elbow

$0.888 Each

$44.40 (50 Each)

QTY:
Each
Add
Nacogdoches 130 0
All Stores 4,353 140
Vendor PVC & Accessories Kraloy
Catalog Number 5133763 078552
Manufacturer Number 5133763 078552
Category PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Unassigned
Classification PVC Elbows N/A
UNSPSC 39131707 - Electrical conduit coupling N/A
UPC/EAN/GTIN 00088700568075 00622454785526
Weight per package 0.08 (lbs/each) 0.07 (lbs/each)
Description 5133763 1/2" SCH40 45D PVC Elbow
45° Elbow, 0.5 In Trade Size, 3.125 In Length, 4 In Bend Radius, 45 ° Bend Angle, Gray, 0.0800 LB/Ea
078552 1/2" SCH40 45D PVC Elbow
40STD0545 1/2"X45D PVC STD Elbow SPXSP SCH40 Kraloy
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.66 (Each) $0.89 (Each)
Carton/Reel $82.83 (50 Each) $0.89 (1 Each)
Standard Packaging/Reel $82.83 (50 Each) $44.40 (50 Each)
connection - SPxSP
Material PVC PVC
Color Gray -
Length 3.125 in -
Description 1/2" PVC 45 DEGREE ELBOW 1/2" SCH40 45D PVC ELBOW
extra long description CTX 5133763 1/2 UL40 45 BND STD R MULTIFIT 078552 1/2"x45D PVC STD EL
Features CANTEX 5133763 is a 1/2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree. PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description 45° Elbow, 0.5 in Trade Size, 3.125 in Length, 4 in Bend Radius, 45 ° Bend Angle, Gray, 0.0800 lb/EA 40STD0545 1/2"x45D PVC STD ELBOW SPxSP SCH40 KRALOY
Product Type 45° Elbow 1/2"X45D PVC STD Elbow SPXSP SCH40 Kraloy
Short Description 45° Elbow, 0.5 x 3.125 in, PVC, Gray -
Special Features Plain-End Connections are Solvent Weld -
Bend Angle 45 ° -
Bend Radius 4 in -
Color/Finish Gray -
for use with Ground/Buried -
package quantity 50 CT -
Standards Met Conforms to UL 651 and NEMA TC3;ETL Listed -
Made in USA yes -
Brand PVC & Accessories Kraloy
Manufacturers Part Number 5133763 078552
Category Description PVC ELBOWS Fuses & Fuse Accessories
Type - STD ELBOW
Trade Size 0.5 in 1/2"
Weight 0.0800 lb/EA -
Application The Direction of a Conduit Run by 45°;Indoor/Outdoor -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat