Nacogdoches |
437 |
437 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
SPC |
Catalog Number |
5133825 |
UA9AF |
Manufacturer Number |
5133825 |
N/A |
Category |
PVC Conduit, Fittings, & Boxes -
PVC SCH 40 Elbows
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
PVC Elbows
|
PVC Elbows
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00088700568150 |
N/A |
Weight per package |
0.32 (lbs/each) |
0 |
Description |
5133825 1" SCH40 90D PVC Elbow
90° Elbow, 1 In Trade Size, 9 In Length, 1.315 In Outside Diameter, 1.004 In Inside, 5.75 In Bend Radius, 90 ° Bend Angle, Gray, 0.3200 LB/Ea
|
UA9AF 1" SCH40 90D PVC Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.97 (Each) |
$2.97 (Each) |
Carton/Reel |
$59.37 (20 Each) |
$2.97 (1 Each) |
Standard Packaging/Reel |
$59.37 (20 Each) |
$2.97 (1 Each) |
|
|
|
|
Description |
1" SCH40 90D PVC ELBOW |
- |
extra long description |
CTX 5133825 1 UL40 90 BND STD R |
- |
Features |
CANTEX 5133825 is a 1 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree. |
- |
Long Description |
90° Elbow, 1 in Trade Size, 9 in Length, 1.315 in Outside Diameter, 1.004 in Inside, 5.75 in Bend Radius, 90 ° Bend Angle, Gray, 0.3200 lb/EA |
- |
Product Type |
90° Elbow |
- |
Short Description |
90° Elbow, 1 x 9.000 in, PVC, Gray, Belled End |
- |
Special Features |
Plain-End Connections are Solvent Weld |
- |
|
Bend Angle |
90 ° |
- |
Bend Radius |
5.75 in |
- |
Color/Finish |
Gray |
- |
for use with |
Ground/Buried |
- |
Inside Diameter |
1.004 in |
- |
outside diameter |
1.315 in |
- |
package quantity |
20 CT |
- |
Standards Met |
Conforms to UL 651 and NEMA TC3;ETL Listed |
- |
|
|
Brand |
PVC & Accessories |
- |
Manufacturers Part Number |
5133825 |
- |
|
Category Description |
PVC ELBOWS |
PVC ELBOWS |
|
|
|
|
Application |
The Direction of a Conduit Run by 45°;Indoor/Outdoor |