Item Comparison: 5133843, 068789

Item

5133843 - 4" SCH40 90D 48"R PVC Elbow - PVC & Accessories

5133843
4" SCH40 90D 48"R PVC Elbow

$119.63 Each

$119.63 (1 Each)

QTY:
Each
Add
068789 - 4" SCH40 90D 48"R PVC Elbow - Multi Fittings/Kraloy

068789
4" SCH40 90D 48"R PVC Elbow

$64.8066 Each

$2,333.04 (36 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 184 0
Vendor PVC & Accessories Multi Fittings/Kraloy
Catalog Number 5133843 068789
Manufacturer Number 5133843 N/A
Category PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Unassigned
Classification PVC Elbows N/A
UNSPSC N/A -
UPC/EAN/GTIN 00088700014602 622454687899
Weight per package 16.184 (lbs/each) 0.5 (lbs/each)
Description 5133843 4" SCH40 90D 48"R PVC Elbow
90° Elbow, 4 In Trade Size, 75.375 In Length, 3.961 In Inside, 48 In Bend Radius, 90 ° Bend Angle, Gray, 0.237 In Wall Thickness, 16.18 LB/Ea
068789 4" SCH40 90D 48"R PVC Elbow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $119.63 (Each) $64.81 (Each)
Carton/Reel $119.63 (1 Each) $64.81 (1 Each)
Standard Packaging/Reel $119.63 (1 Each) $2,333.04 (36 Each)
Length 75.375 in -
Description 4" SCH40 90D 48"R PVC ELBOW 4" SCH40 90D 48"R PVC ELBOW
extra long description CTX 5133843 4 UL40 90 BND 48"R -
Features CANTEX 5133843 is a 4 in. x 90-Degree x 48 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree. -
Long Description 90° Elbow, 4 in Trade Size, 75.375 in Length, 3.961 in Inside, 48 in Bend Radius, 90 ° Bend Angle, Gray, 0.237 in Wall Thickness, 16.18 lb/EA -
Product Type 90° Elbow -
Short Description 90° Elbow, 4 x 75.375 in, PVC, Gray -
Special Features Plain-End Connections are Solvent Weld -
Bend Angle 90 ° -
Bend Radius 48 in -
Color/Finish Gray -
for use with Ground/Buried -
Inside Diameter 3.961 in -
package quantity 1 ct -
Standards Met Conforms to UL 651 and NEMA TC3;ETL Listed -
Wall Thickness 0.237 in -
Made in USA yes -
Brand PVC & Accessories Multi Fittings/Kraloy
Manufacturers Part Number 5133843 -
Category Description PVC ELBOWS Fuses & Fuse Accessories
Trade Size 4 in -
Weight 16.18 lb/EA -
Application 90°Change in Direction of a Conduit Run -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat