Nacogdoches |
252 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Scepter |
Catalog Number |
5140045 |
077043 |
Manufacturer Number |
5140045 |
077043 |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
N/A
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00088700567474 |
00622454770430 |
Weight per package |
0.07 (lbs/each) |
0.104 (lbs/each) |
Description |
5140045 1" PVC Female Adapter
Adapter, 1 In Trade Size, 1.563 In Inside, 1.875 In Length, Gray, 0.0700 LB/Ea
|
077043 FA20 1" PVC Female Adpt Scepter
FA20 1" PVC Female Adpt Scepter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.03 (Each) |
$0.00 (Each) |
Carton/Reel |
$72.18 (70 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$72.18 (70 Each) |
$0.00 (50 Each) |
|
|
|
Length |
1.875 in |
- |
Size |
- |
1" |
|
Description |
1" PVC FEMALE ADAPTER |
FA20 1" PVC FEMALE ADPT SCEPTER |
extra long description |
CTX 5140045 1 UL ADAPT F CT |
IPX 077043 1" PVC FEMALE ADPT SCEPT |
Features |
CANTEX 5140045 is a 1 in. Schedule 40 Female Adapter used to transition threaded metal or PVC conduit with one end threaded and the other end socket solvent weld. |
PRODUCT LINE: Scepter offers a comprehensive offering of PVC conduit fittings including adapters, couplings, elbows, access fittings, boxes, cover plates and expansion fittings - everything you need to complete a PVC conduit and fittings system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons PVC conduit fittings are chosen by contractors. Scepter PVC conduit fittings offer both high impact and tensile strength, are nonconductive and are resistant to |
Long Description |
Adapter, 1 in Trade Size, 1.563 in Inside, 1.875 in Length, Gray, 0.0700 lb/EA |
FA20 1" PVC FEMALE ADPT SCEPTER |
Product Type |
Adapter |
1" PVC Female Adpt Scepter |
Short Description |
Adapter, 1 in, Gray, PVC |
- |
Special Features |
Two Female Ends with the Same Diameter |
- |
|
Color/Finish |
Gray |
- |
for use with |
Schedule 40 and 80 Conduit |
- |
Inside Diameter |
1.563 in |
- |
package quantity |
70 CT |
- |
Standards Met |
UL Listed;CSA Certified;NEMA TC-3 Compliant |
- |
|
|
Brand |
PVC & Accessories |
Scepter |
Manufacturers Part Number |
5140045 |
077043 |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Fuses & Fuse Accessories |
Type |
- |
FEMALE ADPT |
|
|
|
Application |
Transition Threaded Metal or PVC Conduit with One End Threaded and the other End Socket Solvent Weld |
- |
standard |
- |
CSA C22.2 No. 85;UL 651 |
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
Call nearest store for Item Price
|