Nacogdoches |
137 |
137 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
SPC |
Catalog Number |
5140048 |
PVCFEM2 |
Manufacturer Number |
5140048 |
N/A |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
Unassigned
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
-
|
UPC/EAN/GTIN |
00088700567504 |
N/A |
Weight per package |
0.17 (lbs/each) |
0 |
Description |
5140048 2" PVC Female Adapter
Adapter, 2 In Trade Size, 2.688 In Inside, 2.125 In Length, Gray, 0.1700 LB/Ea
|
PVCFEM2 2" PVC Female Adapter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.00 (Each) |
$2.00 (Each) |
Carton/Reel |
$79.93 (40 Each) |
$2.00 (1 Each) |
Standard Packaging/Reel |
$79.93 (40 Each) |
$2.00 (1 Each) |
|
|
|
|
Description |
2" PVC FEMALE ADAPTER |
- |
extra long description |
CTX 5140048 2 UL ADAPT F CT |
- |
Features |
CANTEX 5140048 is a 2 in. Schedule 40 Female Adapter used to transition threaded metal or PVC conduit with one end threaded and the other end socket solvent weld. |
- |
Long Description |
Adapter, 2 in Trade Size, 2.688 in Inside, 2.125 in Length, Gray, 0.1700 lb/EA |
- |
Product Type |
Adapter |
- |
Short Description |
Adapter, 2 in, Gray, PVC |
- |
Special Features |
Two Female Ends with the Same Diameter |
- |
|
Color/Finish |
Gray |
- |
for use with |
Schedule 40 and 80 Conduit |
- |
Inside Diameter |
2.688 in |
- |
package quantity |
40 CT |
- |
Standards Met |
UL Listed;CSA Certified;NEMA TC-3 Compliant |
- |
|
|
Brand |
PVC & Accessories |
- |
Manufacturers Part Number |
5140048 |
- |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
|
|
|
|
Application |
Transition Threaded Metal or PVC Conduit with One End Threaded and the other End Socket Solvent Weld |