Item Comparison: 5140049, PVCFEM212

Item

5140049 - 2-1/2" PVC Female Adapter - PVC & Accessories

5140049
2-1/2" PVC Female Adapter

$4.4339 Each

$88.68 (20 Each)

QTY:
Each
Add
PVCFEM212 - 2-1/2" PVC Female Adapter - SPC

PVCFEM212
2-1/2" PVC Female Adapter

$4.4339 Each

$4.43 (1 Each)

QTY:
Each
Add
Nacogdoches 12 12
All Stores 4,374 4,374
Vendor PVC & Accessories SPC
Catalog Number 5140049 PVCFEM212
Manufacturer Number 5140049 N/A
Category PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Enhanced Commodity Codes - Boxes & Covers
Classification Couplings, Adapters, Reducers, Bushings, & Caps Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39131708 - Electrical conduit fitting body -
UPC/EAN/GTIN 00088700567511 N/A
Weight per package 0.44 (lbs/each) 0
Description 5140049 2-1/2" PVC Female Adapter
Adapter, 2-1/2 In Trade Size, 3.313 In Inside, 3 In Length, Gray, 0.4400 LB/Ea
PVCFEM212 2-1/2" PVC Female Adapter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.43 (Each) $4.43 (Each)
Carton/Reel $88.68 (20 Each) $4.43 (1 Each)
Standard Packaging/Reel $88.68 (20 Each) $4.43 (1 Each)
Material PVC -
Color Gray -
Length 3 in -
Description 2-1/2" PVC FEMALE ADAPTER -
extra long description CTX 5140049 2 1/2 UL ADAPT F CT -
Features CANTEX 5140049 is a 2-1/2 in. Schedule 40 Female Adapter used to transition threaded metal or PVC conduit with one end threaded and the other end socket solvent weld. -
Long Description Adapter, 2-1/2 in Trade Size, 3.313 in Inside, 3 in Length, Gray, 0.4400 lb/EA -
Product Type Adapter -
Short Description Adapter, 2-1/2 in, Gray, PVC -
Special Features Two Female Ends with the Same Diameter -
Color/Finish Gray -
for use with Schedule 40 and 80 Conduit -
Inside Diameter 3.313 in -
package quantity 20 CT -
Standards Met UL Listed;CSA Certified;NEMA TC-3 Compliant -
Made in USA yes -
Brand PVC & Accessories -
Manufacturers Part Number 5140049 -
Category Description COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size 2-1/2 IN -
Status - Inactive
Weight 0.4400 lb/EA -
Application Transition Threaded Metal or PVC Conduit with One End Threaded and the other End Socket Solvent Weld -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat