Item Comparison: 5144033, 078330

Item

5144033 - 1" 2PC PVC Expansion Coupling - PVC & Accessories

5144033
1" 2PC PVC Expansion Coupling

$39.9543 Each

$399.54 (10 Each)

QTY:
Each
Add
078330 - 1" Exp Coup - Kraloy

078330
1" Exp Coup

$32.6513 Each

$1,306.05 (40 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 192 24
Vendor PVC & Accessories Kraloy
Catalog Number 5144033 078330
Manufacturer Number 5144033 078330
Category PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Unassigned
Classification Couplings, Adapters, Reducers, Bushings, & Caps N/A
UNSPSC 39131708 - Electrical conduit fitting body 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00088700547742 00622454783300
Weight per package 4.374 (lbs/each) 0.4784 (lbs/each)
Description 5144033 1" 2PC PVC Expansion Coupling
1 In. Two Piece Expansion Coupling
078330 1" Exp Coup
EJ10 1" PVC Expansion Joint Kraloy
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.95 (Each) $32.65 (Each)
Carton/Reel $399.54 (10 Each) $32.65 (1 Each)
Standard Packaging/Reel $399.54 (10 Each) $1,306.05 (40 Each)
Material PVC PVC
Length 8.375 in. -
Width 1 -
Description 1" 2PC PVC EXPANSION COUPLING 1" EXP COUP
extra long description CTX 5144033 1 UL EXP CPLG TWO PIECE MULTIFIT 078330 1" PVC EXPANSION JO
Features CANTEX 5144033 is a 1 in. Two Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description 1 in. Two Piece Expansion Coupling EJ10 1" PVC EXPANSION JOINT KRALOY
Product Type 1 Ul Exp CPLG Two Piece 1" PVC Expansion Joint Kraloy
Brand CANTEX Kraloy
Manufacturers Part Number 5144033 078330
Category Description COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS Fuses & Fuse Accessories
Type - EXPANSION JOINT
Trade Size 1 1
standard - CSA C22.2 No. 85;UL 651
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat