Item Comparison: 5163406, A253E

Item

5163406 - 3/4" Ent Snap In Male Adapter - PVC & Accessories

5163406
3/4" Ent Snap In Male Adapter

$4.2083 Each

$841.66 (200 Each)

QTY:
Each
Add
A253E - 3/4" Ent Term Adapter - Carlon

A253E
3/4" Ent Term Adapter

$6.513 Each

$651.30 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 9,680 521
Vendor PVC & Accessories Carlon
Catalog Number 5163406 A253E
Manufacturer Number 5163406 A253E
Category Conduit & Raceways - Ent Conduit, Fittings, & Accy. Conduit & Raceways - Ent Conduit, Fittings, & Accy.
Classification Couplings, Adapters, Reducers, Bushings, & Caps Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39121311 - Electrical fittings N/A
UPC/EAN/GTIN 00088700567191 00034481008613
Weight per package 0.002 (lbs/each) 0.03 (lbs/each)
Description 5163406 3/4" Ent Snap In Male Adapter
Snap-In Terminal Adapter, 3/4 In Trade Size, 1.529 In Outside Diameter, 1.185 In Inside, Male, PVC Material, Gray, 1.438 In Height, 0.002 LB/Ea
A253E 3/4" Ent Term Adapter
One Piece Snap In Adapter, Size 3/4 Inch, Length 1.406 Inches, Material Polycarbonate, Color Blue, Pack Of 100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.21 (Each) $6.51 (Each)
Carton/Reel $841.66 (200 Each) $651.30 (100 Each)
Standard Packaging/Reel $841.66 (200 Each) $651.30 (100 Each)
Material PVC -
Color Gray -
Height 1.438 in -
Description 3/4" ENT SNAP IN MALE ADAPTER 3/4" ENT TERM ADAPTER
extra long description CTX 5163406 3/4 ENT ADAPT M CT ABB A253E 3/4 INCH MALE ADAPTER SNA
Features CANTEX 5163406 is a 3/4 in. EZ Flex ENT Snap-in Terminal Adapter used to join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting. -
Long Description Snap-in Terminal Adapter, 3/4 in Trade Size, 1.529 in Outside Diameter, 1.185 in Inside, Male, PVC Material, Gray, 1.438 in Height, 0.002 lb/EA One Piece Snap In Adapter, Size 3/4 Inch, Length 1.406 Inches, Material Polycarbonate, Color Blue, Pack of 100
Product Type Snap-in Terminal Adapter 3/4 Inch Male Adapter Snap-In
Short Description Snap-in Terminal Adapter, 3/4 in x 1.438 in, PVC, ENT, Male -
Special Features Snap-In Place Design Eliminates The Need For Solvent Cement Snap-In
Connection Type Snap-In -
for use with ENT Box -
gender Male -
Inside Diameter 1.185 in -
outside diameter 1.529 in -
package quantity 200 PK;1 CT -
Standards Met Ul Listed -
Made in USA yes -
Brand PVC & Accessories Thomas&Betts-Abb Ins Prod
Manufacturers Part Number 5163406 A253E
sub brand EZ FLEX® -
Category Description COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type - ENT Flexible Raceway
Trade Size 3/4 in -
Weight 0.002 lb/EA -
Application Join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting When one-piece quick connect snap-in terminator adapters are installed in a concrete application, Carlons flat sealing washers must be used on the box connection ends
standard - UL e86720
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat