Item Comparison: 5163416, A243E

Item

5163416 - 3/4 Ent Adapt W/Locknut - PVC & Accessories

5163416
3/4 Ent Adapt W/Locknut

$3.4368 Each

$687.36 (200 Each)

QTY:
Each
Add
A243E - 3/4" Ent Threaded Male Adapter - Carlon

A243E
3/4" Ent Threaded Male Adapter

$9.4488 Each

$944.88 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 800 429
Vendor PVC & Accessories Carlon
Catalog Number 5163416 A243E
Manufacturer Number 5163416 A243E
Category Conduit & Raceways - Ent Conduit, Fittings, & Accy. Conduit & Raceways - Ent Conduit, Fittings, & Accy.
Classification PVC Elbows Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39121311 - Electrical fittings N/A
UPC/EAN/GTIN 00088700012103 00034481008583
Weight per package 0.065 (lbs/each) 0.025 (lbs/each)
Description 5163416 3/4 Ent Adapt W/Locknut
3/4 In. Ez Flex Ent Threaded Terminal Adapter
A243E 3/4" Ent Threaded Male Adapter
Ent Flexible Raceway, 3/4 In Trade Size, Male, Polycarbonate Material, 1.541 In Length, 2.5 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.44 (Each) $9.45 (Each)
Carton/Reel $687.36 (200 Each) $944.88 (100 Each)
Standard Packaging/Reel $687.36 (200 Each) $944.88 (100 Each)
Material PVC Polycarbonate
Length - 1.541 in
Description 3/4 ENT ADAPT W/LOCKNUT 3/4" ENT THREADED MALE ADAPTER
extra long description CTX 5163416 3/4 THD ENT ADAPT M CT ABB A243E 3/4 IN ENT MALE ADAPTER T
Features CANTEX 5163416 is a 3/4 in. EZ Flex ENT Threaded Terminal Adapter used to join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting containing a round opening to accept a male thread and lock nut One Piece Threaded Adapter, Size 3/4 Inch, Length 1.541 Inches, Material Polycarbonate, Pack of 100.
Long Description 3/4 in. EZ Flex ENT Threaded Terminal Adapter ENT Flexible Raceway, 3/4 in Trade Size, Male, Polycarbonate Material, 1.541 in Length, 2.5 lb/100
Product Type 3/4 THD Ent Adapt M CT ENT Flexible Raceway
Short Description - ENT Flexible Raceway, 3/4 in x 1.541 in, Polycarbonate
Special Features - Quick Connect Couplings and Threaded Adapters are Concrete-Tight When Used with Carlon ENT
gender - Male
package quantity - 100 PK
Standards Met - UL Standard: E86720
Made in USA - yes
Brand PVC & Accessories Thomas & Betts
Manufacturers Part Number 5163416 A243E
sub brand EZ FLEX® Carlon
Category Description PVC ELBOWS COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type - ENT Flexible Raceway
Trade Size 3/4 in. 3/4 in
Weight - 2.5 lb/100
Application - Damp Location
standard - UL e86720
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat